SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Printer Shelf For Global Industrial™ Mobile Height Adjustable Laptop Workstations

PRINTER SHELF ONLY

Printer Shelf For Global Industrial™ Mobile Height Adjustable Laptop Workstations

Item #: WB670066

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Printer Shelf For Global Industrial™ Mobile Height Adjustable Laptop Workstations
  • Storage Pocket For Global Industrial™ Mobile Height Adjustable Laptop Workstations

    $49.95

  • Global Industrial™ Mobile Height Adjustable Laptop Workstation with 4-Outlet Power Strip

    $369.95

  • Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip

    $487.95

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Mobile Computer Workstation & Standing Desk With Keyboard & Mouse Tray

Global Industrial™ Mobile Computer Workstation & Standing Desk With Keyboard & Mouse Tray

Global Industrial™ Mobile Computer Cart, 27"W x 24-1/2"D x 41"H, Beige

Global Industrial™ Mobile Computer Cart, 27"W x 24-1/2"D x 41"H, Beige

Global Industrial™ Mobile Computer Workstation with Printer Shelf and CPU Holder, Gray

Global Industrial™ Mobile Computer Workstation with Printer Shelf and CPU Holder, Gray

Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip

Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip

Global Industrial™ Mobile Height Adjustable Laptop Workstation

Global Industrial™ Mobile Height Adjustable Laptop Workstation

Global Industrial™ Mobile Height Adjustable Laptop Workstation with 4-Outlet Power Strip

Global Industrial™ Mobile Height Adjustable Laptop Workstation with 4-Outlet Power Strip

Techni Mobili Deluxe Rolling Laptop Cart with Storage, 21-1/2"W x 15-1/2"D x 31- 45"H, Black

Techni Mobili Deluxe Rolling Laptop Cart with Storage, 21-1/2"W x 15-1/2"D x 31- 45"H, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation

Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation

Nexel™ Chrome Wire Shelf Computer Workstation with Keyboard Tray, 30"W x 24"D x 42"H

Nexel™ Chrome Wire Shelf Computer Workstation with Keyboard Tray, 30"W x 24"D x 42"H

Printer Shelf For Global Industrial™ Mobile Height Adjustable Laptop Workstations

Optional aluminum printer shelf is designed for use with Global Industrial™ Mobile Height Adjustable Laptop Workstation models:
  • 670060/670060A
  • 670061/670061A
  • 670062/670062A
  • 670063/670063A
Weight capacity of 22 pounds. Dimensions:16-1/2"W x 11"D. Easy assembly.

Weights & Dimensions

  • Depth 11 in
  • Width 16-1/2 in
  • Weight Capacity 22 lbs

Product Details

  • Type Accessory
  • Package Quantity 1
  • Brand Global Industrial
  • Description Printer Shelf
  • Material Aluminum
  • Manufacturers Part Number 670066
  • Color Family Silver
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 26, 2019

    Great product
    Your review:
    We were looking for a mobile computer workstation for our shipping lanes with the ability to offer adjust-ability for different height users, extra shelves for a printer & scale, and ability to move easily while also being stable. All goals were achieved and for a decent price!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Printer Shelf For Global Industrial™ Mobile Height Adjustable Laptop Workstations

Printer Shelf For Global Industrial™ Mobile Height Adjustable Laptop Workstations

Item #: WB670066

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Printer Shelf For Global Industrial™ Mobile Height Adjustable Laptop Workstations
    Printer Shelf For Global Industrial™ Mobile Height Adjustable Laptop Workstations
    Printer Shelf For Global Industrial™ Mobile Height Adjustable Laptop Workstations
    Printer Shelf For Global Industrial™ Mobile Height Adjustable Laptop Workstations
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant