Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670062

Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip

Product Description
✓ Durable aluminum construction
✓ Includes a CPU holder & an integrated 4-outlet power strip with a 4' power cord
✓ Compatible with 75/100mm VESA-equipped monitors that are up to 24"

Provide flexible mobility in the workplace with the Global Industrial™ Mobile Height-Adjustable Workstation. Featuring a sturdy aluminum frame, a height-adjustable laminate worksurface, and a VESA tilt mount, this corrosion-resistant cart is a reliable solution for employees that are constantly on the move. It effortlessly maneuvers on four 3" swivel casters, two of which are locking, and is able to fit through standard doorways with ease, making it ideal for offices, medical facilities, and more. Limited 1-Year Warranty.

  • Monitor mount can tilt, pan, and is height adjustable
  • Overall Dimensions: 27"W x 19-11/16"D x 69-1/4"H
  • Weight capacity: 220 lbs.
  • Optional printer shelf (670066) and a storage pocket (670067) sold separately
  • PRICE
    $519.00

    1
    1
    Backordered, expected around 11/19/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width27 in
    Depth19-11/16 in
    Height69-1/4 in
    Wheel Diameter3 in

    Product Details

    TypeMobile Computer Workstation
    Frame Color FamilySilver
    ColorSilver
    Battery PoweredNo
    Casters4 Casters (2 Locking)
    Enclosure TypeOpen Style
    MaterialSteel/Aluminum
    Construction TypeUnassembled
    DescriptionMobile Desktop Computer Workstation with Power Strip
    Outlets4 AC Outlets
    Manufacturers Part Number670062
    Number of Outlets4
    Top MaterialLaminate
    BrandGlobal Industrial

    Warranty

    Warranty1 yr