x

Take 15% off your entire order!

Offer applied at checkout

Krowne H-100 - P-Trap, 1-1/2", Chrome

Krowne H-100 - P-Trap, 1-1/2", Chrome

Item #: WBB2169678

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$41.00 up to 39% OFF

Price: $24.95

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Krowne H-100 - P-Trap, 1-1/2", Chrome

Chrome Plated 1-1/2" P-Trap

  • ADA COMPLIANT Yes
  • CONSTRUCTION Brass
  • MANUFACTURERS PART NUMBER H-100
  • PACKAGE QUANTITY 1
  • FINISH Chrome
  • BRAND Krowne
  • DESCRIPTION Chrome Plated 1-1/2" P-Trap
  • SIZE 1-1/2 P-Trap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Keeney Mfg Co 307CP 17GA 1-1/2" x 1-1/2" Chrome Plated P-Trap Without Cleanout

Item #: B447686

Not Yet Rated

Usually ships in 6 to 9 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Krowne H-100 - P-Trap, 1-1/2", Chrome

Krowne H-100 - P-Trap, 1-1/2", Chrome

Item #: WBB2169678

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant