x

Take 15% off your entire order!

Offer applied at checkout

Porta-King Inplant Office Fixed Window - G_FW

Porta-King Inplant Office Fixed Window - G_FW

Item #: WBB2171587

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $125.95

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Porta-King Inplant Office Fixed Window - G_FW

Fixed window includes 3/16" tempered safety glass with full perimeter removable stop. Window is framed in aluminum that matches building post and frame color. Window is designed to positively lock into adjacent connecting post to prevent movement for the life of the structure.



Product Specifications

  • WIDTH INCHES42-9/16
  • HEIGHT INCHES40-3/4
  • BRANDPorta-King
  • FRAME COLORGray
  • MANUFACTURERS PART NUMBERG_FW
  • TYPEFixed Window
  • WARRANTY1 Year Parts
  • CONSTRUCTION3/16" Tempered Safety Glass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Porta King Door Closer, G_DRCLOS, For Swing Door

Item #: B2171539

(1)

Usually ships in 5 to 8 days

$100.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Porta-King Inplant Office Fixed Window - G_FW

Porta-King Inplant Office Fixed Window - G_FW

Item #: WBB2171587

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant