Porta-King Heat Thru-Wall HVAC Unit, G_HVAC_12.0_11.2, 230V, 12,000 BTU Cool/11,200 BTU Heat
Write a Review
|
Questions & Answers (0)
Product Description
To be purchased alongside with Porta King Implant Office. Not intended for standalone purchase.
Porta-King Heat Thru-Wall HVAC Unit, G_HVAC_12.0_11.2, 230V, 11,200 BTU Cool/12,000 BTU
Thru-wall unit installs into factory framed wall cutout. Provides 11,200 BTUs (heat) and 12,000 BTUs (cool). Requires 230/208-volt power. Includes adjustable thermostat.
Porta-King Heat Thru-Wall HVAC Unit, G_HVAC_12.0_11.2, 230V, 11,200 BTU Cool/12,000 BTU
Thru-wall unit installs into factory framed wall cutout. Provides 11,200 BTUs (heat) and 12,000 BTUs (cool). Requires 230/208-volt power. Includes adjustable thermostat.
PRICE
$2,249.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Thru-Wall HVAC Unit |
| Amps Heating | 15.1 A |
| Voltage | 230 V |
| BTU Heating | 11,200 |
| Manufacturers Part Number | G_HVAC_11.2_12.0 |
| BTU Cooling | 12,000 |
| Amps Cooling | 5.6 A |
| Brand | Porta-King |
Warranty
| Warranty | 1 Year on Parts |