Take 15% off your entire order!

Offer applied at checkout

Cover For CanDo® 36"L x 6" Dia. Round Foam Roller

Cover For CanDo® 36"L x 6" Dia. Round Foam Roller

Item #: WBB2178998

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.50 up to 5% OFF

Price: $7.10

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cover For CanDo® 36"L x 6" Dia. Round Foam Roller

Convenient covers slip over a foam roller. The covers are washable and protect foam rollers against dirt and damage. Covers can be added and removed from foam roller quickly and easily. The roller covers are made of T-shirt material that stretches around the roller for a perfect fit. Accessory - Cotton Cover for 6" x 36" Round Roller.

Product Specifications

  • BRANDCanDo®
  • MANUFACTURERS PART NUMBER30-2090
  • LENGTH INCHES18
  • WIDTH INCHES6
  • HEIGHT INCHES1/4
  • DESCRIPTIONFoam Roller Cover
  • WEIGHT LBS0.3
  • COLOR FINISHBlue
  • CONSTRUCTIONCotton
  • TYPEFoam Rollers
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CanDo® SoftGrip® Hand Weight, 1.5 lb., Red

Item #: B2192680

Not Yet Rated

Usually ships in 3 to 6 days

$9.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cover For CanDo® 36"L x 6" Dia. Round Foam Roller

Cover For CanDo® 36"L x 6" Dia. Round Foam Roller

Item #: WBB2178998

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant