+

Customers Also Viewed
Specially designed and upgraded beveled dark brown stained plywood base can safely support both round and rectangular tables or a combination thereof with a 10 table capacity. Strategically positioned handle is large enough to accommodate even 8' length tables, yet acts as a convenient handhold when transporting your tables. Dimensions: 31-1/4"H x 27-3/4"W x 47-1/2"L.
Product Specifications
- WIDTH INCHES47-1/2
- DEPTH INCHES27-3/4
- HEIGHT INCHES31-1/4
- CAPACITY10 Tables
- COLOR FINISHBrown
- BRANDInterion® By Global Industrial
- CART TYPETable Cart
- DESCRIPTIONTable Transport Dolly Cart
- FOR USE WITHRound/Rectangular Tables
- FRAME COLORBrown
- FRAME CONSTRUCTIONSteel
- MANUFACTURERS PART NUMBERDYMU
- STYLEVertical Stack
- LIMITED WARRANTY10 Years
- WEIGHT CAPACITY LBS660
- CERTIFIED/APPROVEDMAS Certified Green, AMSI/BIFMA Rated
There are 1 questions and 1 answer for this product.
-
Are all 4 wheels on swivel casters?
Question Asked By: Shay, January 31, 2020
Answer This Question
Question Answered By:
-
Product Expert, February 05, 2020
Hello, this cart has two swivel and two stationary casters. Thank you for your question.
-
Popular item in this category
Interion® Chair Cart For Folding Chairs - Horizontal Stack - 36 Chair Capacity
Item #: 277435
Ships same day.
$105.95

Interion® Multi-Use Table Transport Dolly Cart - Brown - 10 Table Capacity
$149.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories