
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
1" Punch - Sunex Tools 5703P
For use with Sunex Tools shop press models:
5712BT
5712
5720
5720AH
5730
5740
5740AH
5740EP
5750
5750AH
5750EP
For use with Sunex Tools shop press models:
5712BT
5712
5720
5720AH
5730
5740
5740AH
5740EP
5750
5750AH
5750EP
Weights & Dimensions
- Width 3 in
- Height 1.5 in
- Weight 0.44 lbs
- Length 3.25 in
Product Details
- For Use With Shop Presses
- Brand Sunex
- Description 1" Punch
- Country of Origin Made in USA
- Manufacturers Part Number 5703P
Customer Review
Product Q & A
There are no questions for this product.
Accessories

1" Punch - Sunex Tools 5703P
$35.95
- Product Information
- Customer Review
- Product Q&A
- Accessories