Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Floor Tape Applicator, Up To 4-1/2" Wide Tape

Global Industrial™ Floor Tape Applicator, Up To 4-1/2" Wide Tape

Item #: WB708175

(6)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • INCOM® Striped Hazard Warning Tape, Yellow/Black, 3"W x 108'L, 1 Roll

    $10.50

  • INCOM® Striped Hazard Warning Tape, Yellow/Black, 2"W x 108'L, 1 Roll

    $7.80

Price: $106.95

Save $5.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Floor Tape Applicator, Up To 4-1/2" Wide Tape Allows Easy Tape Installation For Warehouses, Commercial Property, Parking Garages, and more.

These floor tape applicators are designed for fast and easy application of safety tape, onto various floor surfaces. The steel tubing construction provides strength and durability for years of reliable service. The dual comfort grip handles give you steering control for taping speed and accuracy. The axle mounted rubber wheels allow easy mobility over rough and uneven surfaces. Holds up to a 4-1/2" width tape. Available in a black color finish.
  • Steel tubing construction
  • Dual grip handles
  • Axle mounted wheels

Product Details

  • Type Holds up to 4-1/2" W Tape Rolls
  • Brand Global Industrial
  • Description Tape Applicator
  • Material Steel Tubing
  • Manufacturers Part Number 708175
  • Color Family Black

Weights & Dimensions

  • Height 39 in
  • Weight 14.5 lbs
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    4
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DWIGHT

    Date: July 27, 2021

    Tape Applicator
    Your review:
    Used for the first time today and was very pleased, if you can walk a straight line it will put a straight line down. Only issue I had was it is a little hard to get started, I figured out the best way is to start a few inches early and finish a few inches later and trim the excess. Well worth having, your knees will thank you.
  • Reviewer: ANDREW

    Date: February 23, 2021

    Good Options for price - not for high precision
    Your review:
    Great for the price. Need to pay close attention while putting tape down to keep a straight line going, tape will wander easily if you're not steady, but for the money it is a good option. Would not reccomend if you are trying to lay masking tape down for precision line painting such as a gym floor/court layouts, but good for warehouse and parking area zone markings.
  • Reviewer: BRAD

    Date: August 26, 2020

    Works great
    Your review:
    Works like a charm
  • Reviewer: Anonymous

    Date: October 22, 2019

    Floor Tape Applicator
    Your review:
    have not used yet, but I hope this saves some time
  • Reviewer: Anonymous

    Date: June 25, 2019

    Solid product, good price.
    Your review:
    Solid little device for putting down floor tape. Because it is built to accept tape styles up to 4-1/2", there is quite a bit of play in the dispenser section. For tapes with smaller widths (2", for example) you may want to add tape to the smaller side rollers, in order to keep the tape roll centered.
  • Reviewer: Anonymous

    Date: February 01, 2018

    Floor taper
    Your review:
    It does work.
Product Q & A

There are 2 questions and 1 answer for this product.

  • Are spare parts available for this roller? We've had rollers in the past, but the adapters that hold the tape are lost. Looking at alternatives, and this roller is priced right if we can get replacement parts.

    Question Asked By: Chris Schotter, January 27, 2022

    Answer This Question

  • Would this work for applying painter's tape, do you think? Or would that tape be too thin for the pressure of the applicator.

    Question Asked By: Dwayne, August 18, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, August 27, 2020

      Hello, it would not be recommended using this for painters tape. Painters tape should be applied by hand so that it can be carefully placed where necessary. Thank you for your question.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Floor Tape Applicator, Up To 4-1/2" Wide Tape

Global Industrial™ Floor Tape Applicator, Up To 4-1/2" Wide Tape

Item #: WB708175

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Floor Tape Applicator, Up To 4-1/2" Wide Tape
    Global Industrial™ Floor Tape Applicator, Up To 4-1/2" Wide Tape
    Global Industrial™ Floor Tape Applicator, Up To 4-1/2" Wide Tape
    Global Industrial™ Floor Tape Applicator, Up To 4-1/2" Wide Tape
    Global Industrial™ Floor Tape Applicator, Up To 4-1/2" Wide Tape
    Global Industrial™ Floor Tape Applicator, Up To 4-1/2" Wide Tape
    Global Industrial™ Floor Tape Applicator, Up To 4-1/2" Wide Tape
    Global Industrial™ Floor Tape Applicator, Up To 4-1/2" Wide Tape
    Global Industrial™ Floor Tape Applicator, Up To 4-1/2" Wide Tape
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant