Tri-Arc Fixed Steel Ladder Guard Door for Entry Onto Fixed Ladder, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Ideal to secure access to fixed steel ladders. Guard door closes off entry onto a fixed ladder. Powder coated gray finish. Intended for purchase at same time as fixed ladder.
Note: This model can only be used in conjunction with Tri-arc Fixed Access Ladders.
Note: This model can only be used in conjunction with Tri-arc Fixed Access Ladders.
PRICE
$425.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 60 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | OPFS03 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |