x

Take 15% off your entire order!

Offer applied at checkout

30' W End Frame Kit For 30' Econoline Freestanding Building

30' W End Frame Kit For 30' Econoline Freestanding Building

Item #: WBB2246643

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,673.00

$278.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

30' W End Frame Kit For 30' Econoline Freestanding Building

Econoline End Frame Kit fits our 30' Freestanding Econoline buildings. Made from triple-galvanized, structural steel square tubing. End panel is not included.

  • WIDTH FEET 30
  • HEIGHT FEET 15
  • CANOPY COLOR --
  • ASSEMBLY Unassembled
  • BRAND ClearSpan
  • CONSTRUCTION Galvanized steel
  • COUNTRY OF ORIGIN United States
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 103596
  • STYLE --
  • SUGGESTED USE 30' W Econoline Building
  • TYPE End Frame Kit
  • WEIGHT LBS 351
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

30' W End Frame Kit For 30' Econoline Ponywall Building

Item #: B2246640

Not Yet Rated

Usually ships in 8 to 11 days

$1,835.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
30' W End Frame Kit For 30' Econoline Freestanding Building

30' W End Frame Kit For 30' Econoline Freestanding Building

Item #: WBB2246643

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant