Take 15% off your entire order!

Offer applied at checkout

Protective Cover PARCVRJ23000 for PortaCool Jetstream 230

Protective Cover PARCVRJ23000 for PortaCool Jetstream 230

Item #: WBB2249945

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $49.99

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Protective Cover PARCVRJ23000 for Jetstream 230

Product Specifications

  • BRANDPortacool
  • WIDTH INCHES12
  • DEPTH INCHES12
  • HEIGHT INCHES5
  • WEIGHT LBS4
  • FOR USE WITHPACJS2301A1
  • LIMITED WARRANTY YEARS1
  • MANUFACTURERS PART NUMBERPARCVRJ23000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Protective Cover PARCVRJ22000 for PortaCool Jetstream 220

Item #: B2249938

Not Yet Rated

Usually ships in 7 to 10 days

$39.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protective Cover PARCVRJ23000 for PortaCool Jetstream 230

Protective Cover PARCVRJ23000 for PortaCool Jetstream 230

Item #: WBB2249945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant