Take 15% off your entire order!

Offer applied at checkout

+

Black Polypropylene liner 24x60

Black Polypropylene liner 24x60

Item #: WBB2250144

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.50

Save $0.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Black Polypropylene liner 24x60

Shelf Liners - Black, .025" Polypropylene Matte Surface, diagonal cut corners. Fits round and square post shelving. Economical. Beautiful surface. Keeps smaller items from falling thru shelf wires. Great for lower shelf to keep dust down. Water and chemical resistant. Recyclable. Great for light duty applications. Made in the USA.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES24
  • BRANDChadko
  • CONSTRUCTION.025" Polypropylene
  • MANUFACTURERS PART NUMBERGBP 20
  • PACKAGE QUANTITY1
  • WEIGHT LBS1.45
  • ACCESSORY HEIGHT INCHES1/40
  • WARRANTYManufactures Standard Warranty against Defects
  • COLORBlack
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 14, 2018

    No Problems with Global
    Your review:
    Placed an order and received it promptly. Item was damaged so I called and was sent a replacement right away.
Product Q & A

There are no questions for this product.

Popular item in this category

Black Polypropylene liner 12x72

Item #: B2250173

Not Yet Rated

Usually ships in 2 to 5 days

$9.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Black Polypropylene liner 24x60

Black Polypropylene liner 24x60

Item #: WBB2250144

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Black Polypropylene liner 24x60
    Black Polypropylene liner 24x60
    Black Polypropylene liner 24x60
    Black Polypropylene liner 24x60
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant