Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1236C Chrome Wire Shelf 36"W x 12"D

Nexel® S1236C Chrome Wire Shelf 36"W x 12"D

Item #: WBS1236C

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $15.75 ea.
  • Buy 7+ $14.75 ea.

Quantity

Customers Also Viewed

Nexel® S1236C Chrome Wire Shelf 36"W x 12"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome is an electro-plated nickel-chrome finish that is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage


Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES12
  • COLOR FINISHChrome
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • DESCRIPTIONWire
  • MANUFACTURERS PART NUMBERS1236C
  • SHELF CAPACITY LBS800
  • SHELF TYPEWire
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: HOWARD

    Date: November 05, 2020

    Shelving
    Your review:
    Just what i expected.
Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Nexel® DF2424Z Poly-Z-Brite® Three-Sided Wire Frame 24"W x 24"D

Item #: WF2424Z

Not Yet Rated

Ships same day.

$20.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1236C Chrome Wire Shelf 36"W x 12"D

Nexel® S1236C Chrome Wire Shelf 36"W x 12"D

Item #: WBS1236C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1236C Chrome Wire Shelf 36"W x 12"D
    Nexel® S1236C Chrome Wire Shelf 36"W x 12"D
    Nexel® S1236C Chrome Wire Shelf 36"W x 12"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant