Interion® Steel Pedestal with Gray Cushion
All steel 2 drawer pedestal from Interion® By Global Industrial is perfect for your office desk. Pedestal's low profile allows you to tuck it under the desk for convenient storage. Hidden casters add mobility. Features top drawer which includes an accessory tray and a file drawer able to hold both letter and legal sized files. Cushions create extra seating and are made with enhanced soil, stain and abrasion resistant polyester fabric. Greenguard Gold certified.
To clean the fabric use water based cleaning agents for water based stains. For oil based stains, use solvent cleaners only.
Interion by Global Industrial
Model # :WB695610
Interion® 2 Drawer Box/File Pedestal - Charcoal with Gray Cushion Top
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Available on or around 11/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 20 in |
| Height | 23-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Pedestal |
| Frame Color Family | Black |
| Color | Charcoal |
| Top Color Family | Gray |
| Number of Drawers | 2 |
| Pedestal Type | Box/File |
| Description | Pedestal with Cushion Seat |
| Frame Material | Steel |
| Manufacturers Part Number | 695610 |
| Collection | Modern |
| Top Material | Fabric |
| Brand | Interion by Global Industrial |