The Smart Cylinder Holder provides calibration gas information and gas levels. Information such as part number, gas types, concentrations, expiration date, lot number and real time pressure levels are automatically set up in the test stand. Smart Cylinder Holder provides end users with automated, remote warnings as to low gas and expired ore nearly expired cylinders. No need to purchase a separate Demand Flow regulator. Cylinder of gas sold separately.
Galaxy® GX2 Smart Cylinder Holder,10105756
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,499.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6-1/2 in |
| Height | 12 in |
| Weight | 5 lbs |
Product Details
| Type | Gas Automated Test System |
| Color | Black |
| For Use With | Calibration Cylinder & Galaxy ® GX2 |
| Includes | End Cap |
| Display Type | LCD |
| Material | Over Molded Rubber |
| Description | GX2 Smart Cylinder Holder |
| Package Quantity | 1 |
| Manufacturers Part Number | 10105756 |
| Brand | MSA Safety |