Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED

Model # :WBB3788103

MPN #: R9350

REED Instruments Ammonia Gas Detector

Product Description
Features:
  • 0 to 100 ppm detection range with built-in pump
  • Easy-to-read 2.8" (71mm) LCD color screen
  • User selectable unit of measure (ppm, mg/m³)
  • Real-time clock and date stamp
  • Audible, visual, and buzzer alarms
  • Telescopic Probe extends up to 3.5' (1.06m)
  • Rechargeable li-ion battery
  • Low battery indicator and auto shut-off


PRICE
$709.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width3 in
Height2-3/4 in
Weight1 lbs

Product Details

TypeAmmonia Gas Detector
ColorBlue
Operating Temperature-4° to 104°
IncludesPower AdapterFiltersTelescopic ProbeCarrying Case
DescriptionProvides Fast & Precise Detection of Ammonia
Package Quantity1
Manufacturers Part NumberR9350
Case IncludedYes
BrandREED

Compliance & Certifications

CertificationsCE