Fixed Flow Regulator, Model RP, 0.25 LPM. Compatible with MSA calibration gas. Aluminum 500 psi cylinders contain sufficient gas for multiple MSA instrument calibrations. Cylinders require regulator, cylinder sold separately.
MSA Fixed Flow Regulator, Model RP, 0.25 LPM, 467895
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$445.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-15/16 |
| Width | 2 in |
| Height | 1-15/16 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Material | Nickel Plated Aluminum |
| Package Quantity | 1 |
| Description | Fixed Flow Regulator |
| Color | Silver |
| Manufacturers Part Number | 467895 |
| For Use With | MSA RP Calibration Gas Cylinders |
| Brand | MSA Safety |