Edwards Signaling® Interior Surface Mount Rate Compensation Heat Detector, -40°F-70°F
Write a Review
|
Questions & Answers (0)
Product Description
Edwards Signaling, 302-194, Heat Detector - Rate Compensation, Interior Vertical Surface Mount FM
Series 302 heat detectors are designed for use in normal environments as well as environments where the detectors are subject to weather, moisture (internal condensation), and explosive atmospheres. They are normally-open devices designed to close an electrical circuit upon activation. All models feature rate compensation. The 302-194 is available with a 194°F (90°C) fixed temperature rating. The detectors are self-restoring, hermetically sealed, shock and corrosion resistant, and are tamperproof.
Series 302 heat detectors are designed for use in normal environments as well as environments where the detectors are subject to weather, moisture (internal condensation), and explosive atmospheres. They are normally-open devices designed to close an electrical circuit upon activation. All models feature rate compensation. The 302-194 is available with a 194°F (90°C) fixed temperature rating. The detectors are self-restoring, hermetically sealed, shock and corrosion resistant, and are tamperproof.
PRICE
$68.95
1
1
Ships in 44 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 |
| Diameter | 2-1/16 in |
Product Details
| Type | Heat Detector |
| Mounting Location | Surface |
| Description | Interior Surface Mount Rate Compensation Heat Detector |
| Color | Silver |
| Manufacturers Part Number | 302-194 |
| Operating Temperature | -40°F - 70°F |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, CSFM |