Crafted to provide a high level of protection, our easy-to-install Comfo® Respirator Cartridges guard against a wide variety of contaminants. MSA's filter cartridges protect against dusts, particles, and mists, while our chemical cartridges protect against gases and vapors. Combination cartridges deliver protection from both particulate and gaseous contaminants. The cartridges thread directly to the receptacles on Comfo® and other twin-cartridges respirators.
MSA Comfo® Respirator Cartridges, Organic Vapor, GMA-P100, 6/Pk, 815178
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Chemical Cartridge |
| Color | Yellow |
| Series | Comfo® |
| Resistance | Oil & Non-Oil Based Particles |
| For Use With | Comfo® Classic Respirators |
| Filter Type | P100, OV |
| Respirator Cartridge Type | Air Purifying Respirator Cartridge |
| Includes Filter | Yes |
| Cartridge Approved For | P100,OV |
| Includes | 6 Organic Vapor/P100 Cartridges |
| Nuisance Odor Removal | Organic Vapors |
| Material | Plastic Casing |
| Description | Comfo® OV Cartridge |
| Package Quantity | 6 |
| Manufacturers Part Number | 815178 |
| Respirator Connection Type | Threaded |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | NIOSH |