MSA Advantage® Respirator Cartridges, Multi-Gas, GME-P100, 2/Pk, 815366
Write a Review
|
Questions & Answers (0)
Product Description
Crafted for easy installation and strong protection, Advantage® Respirator Cartridges use a bayonet-style design for easy mounting. This Advantage® Low Profile P100 cartridge is NIOSH-approved (to 42 CFR, Part 84) and provides lightweight, low profile performance. Cartridge fits Advantage® 200LS Half-Mask, 3000 Full-Face piece and 4000 Full-Face piece. Sold in pairs.
PRICE
$70.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
Product Details
| Type | Mulit-Gas Combination Cartridge |
| Color | Gray |
| Series | Advantage® |
| Resistance | Oil & Non-Oil Based Particles |
| For Use With | Advantage® Respirators |
| Filter Type | P100, Multi-Gas |
| Respirator Cartridge Type | Air Purifying Respirator Cartridge |
| Includes Filter | Yes |
| Cartridge Approved For | P100,OV,CL,SD,CD,HC,HS,AM,MA,FM,HF |
| Includes | 2 Multigas/P100 Cartridges |
| Nuisance Odor Removal | Acid Gas Irritants |
| Material | Plastic Casing |
| Description | Advantage® Multi-Gas Cartridge |
| Connection Style | Bayonet Style |
| Package Quantity | 2 |
| Manufacturers Part Number | 815366 |
| Respirator Connection Type | Bayonet Style |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | NIOSH |