
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Prolube 44842 Grease Gun Holder, Heavy Duty
Designed specially for use on farm & construction equipment, trailers, tractors & other automobiles in high vibration environments. Sturdy All Steel construction with a 4-bolt design for easy & secure mounting. Heavy Duty Spring. Works with 14 oz. capacity Grease Guns with a 2-1/4" dia.
Designed specially for use on farm & construction equipment, trailers, tractors & other automobiles in high vibration environments. Sturdy All Steel construction with a 4-bolt design for easy & secure mounting. Heavy Duty Spring. Works with 14 oz. capacity Grease Guns with a 2-1/4" dia.
Product Details
- Type Grease Guns & Accessories
- Package Quantity 1
- Brand Prolube
- Material Steel
- Manufacturers Part Number GGH/03
- Capacity 14 oz.
Customer Review
Product Q & A
There are no questions for this product.

Prolube 44842 Grease Gun Holder, Heavy Duty
$14.25
- Product Information
- Customer Review
- Product Q&A