Prolube 44880 Grease Injector Needle, Standard thread, 18 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Lubricates in very tight spaces such as universal joints and sealed bearings. Equipped with grease fitting for quick connect operation. Complete with protective plastic holder. Aluminum Holder for safe & easy handling. Length: 1-1/2"
PRICE
$17.25
1
1
Available on or around 11/17/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2" |
| Outlet Thread Size | 18 Gauge |
Product Details
| Type | Grease Fittings & Adapters |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Grease Injector Needle |
| Manufacturers Part Number | GIN/01 |
| Max PSI | 6000 psi |
| Brand | Prolube |