
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Prolube 43681 Flexible Grease Gun Hose with Spring Guard, 3500 PSI, 18-inch, 1/8" NPT
Grease hoses allow greasing access to nipples with limited reach. Due to their flexible construction, these are used for greasing hard to reach grease fittings. Thermoplastic construction with 0.14" (3.6 mm) inner diameter & 0.33" (8.5 mm) outer diameter. Highly flexible with minimum bending radius of 1.57" (40 mm). Zinc plated steel end connections with hydraulic crimping. Working Pressure: 3500 PSI ; Burst Pressure: 11,600 PSI
Grease hoses allow greasing access to nipples with limited reach. Due to their flexible construction, these are used for greasing hard to reach grease fittings. Thermoplastic construction with 0.14" (3.6 mm) inner diameter & 0.33" (8.5 mm) outer diameter. Highly flexible with minimum bending radius of 1.57" (40 mm). Zinc plated steel end connections with hydraulic crimping. Working Pressure: 3500 PSI ; Burst Pressure: 11,600 PSI
Weights & Dimensions
- Hose Length 18 in
- Size 1/8" NPT
Product Details
- Type Grease Guns & Accessories
- Package Quantity 1
- Brand Prolube
- Hose Type Flexible w/ Spring Guard
- Material Thermoplastic
- Manufacturers Part Number GHC-18/SPR/N
- Max PSI 3,500 psi
Customer Review
Product Q & A
There are no questions for this product.

Prolube 43681 Flexible Grease Gun Hose with Spring Guard, 3500 PSI, 18-inch, 1/8" NPT
$6.2
- Product Information
- Customer Review
- Product Q&A