SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Additional Shelf Level Boltless 36"W x 24"D - Gray

Global Industrial™ Additional Shelf Level Boltless 36"W x 24"D - Gray

Item #: WBB2297620

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.50

Save $1.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves - No Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves - No Deck - Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves, No Deck, Gray

Global Industrial™ Steel Shelving 20 Ga 36"Wx18"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 20 Ga 36"Wx18"Dx73"H Open Clip Style 5 Shelf

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Free Shipping

Global Industrial™ Steel Shelving 20 Ga 48"Wx18"Dx73"H Open Clip Style 5 Shelf

Global Industrial™ Steel Shelving 20 Ga 48"Wx18"Dx73"H Open Clip Style 5 Shelf

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

BOLTLESS SHELF
Single Rivet - No Deck
Boltless shelf allows easy access to stored items from all sides. Decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Rivet beams allow easy, tool free shelf installation.

.



Weights & Dimensions

  • Depth 24 in
  • Width 36 in

Product Details

  • Assembly Required Unassembled
  • Country of Origin USA
  • Type Boltless Shelf
  • Unit Type Boltless Open Shelving
  • Brand Global Industrial
  • Material Steel
  • Style Additional Level
  • Manufacturers Part Number B2297620
  • Shelf Capacity 600 lbs
  • Shelf Material No Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Shelf Level Boltless 36"W x 24"D - Gray

Global Industrial™ Additional Shelf Level Boltless 36"W x 24"D - Gray

Item #: WBB2297620

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant