x

Take 15% off your entire order!

Offer applied at checkout

Tennsco Locker Number Plate #51-75 - Aluminum With 1/2" Black Lettering - LNP-A-75 Pack of 25

Tennsco Locker Number Plate #51-75 - Aluminum With 1/2" Black Lettering - LNP-A-75 Pack of 25

Item #: WBB549910B

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Locker Number Plate #51-75 - Aluminum With 1/2" Black Lettering - LNP-A-75 Pack of 25

Locker Number Plate, Aluminum with 1/2" Black Lettering, Plate is 3 7/16"W x 3/4" H, includes 2 rivets for mounting

  • ACCESSORY WIDTH INCHES 2-12
  • ACCESSORY HEIGHT INCHES 3/4
  • ACCESSORY OVERALL HEIGHT INCHES 3/4
  • ASSEMBLY Unassembled
  • BRAND Tennsco
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • DESCRIPTION Number Plate
  • MANUFACTURERS PART NUMBER LNP-A-75
  • PACKAGE QUANTITY 25
  • PRODUCT FAMILY Accessories
  • WEIGHT LBS 0.1
  • LIMITED WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco Locker Number Plate #51-75 - Aluminum With 1/2" Black Lettering - LNP-A-75 Pack of 25

Tennsco Locker Number Plate #51-75 - Aluminum With 1/2" Black Lettering - LNP-A-75 Pack of 25

Item #: WBB549910B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant