Locker Number Plate, Aluminum with 1/2" Black Lettering, Plate is 3 7/16"W x 3/4" H, includes 2 rivets for mounting
Tennsco Locker Number Plate #76-100 - Aluminum With 1/2" Black Lettering - LNP-A-100 Pack of 25
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 3/4 in |
| Weight | 0.1 lbs |
Product Details
| Number Sequence | 76 - 100 |
| Material | Steel |
| Construction Type | Unassembled |
| Package Quantity | 25 |
| Color | Gray |
| Manufacturers Part Number | LNP-A-100 |
| Brand | Tennsco |
Warranty
| Warranty | 1 yr |