Take 15% off your entire order!

Offer applied at checkout

+

Ergotron® 97-702 K-Slot Lock Kit

Ergotron® 97-702 K-Slot Lock Kit

Item #: WBB2308607

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Ergotron® 97-468-216 Vertical Universal CPU Holder, White

    $83.95

  • Ergotron® 97-468-202 Vertical Universal CPU Holder, Silver

    $83.95

  • Ergotron® 80-063-216 Vertical Small CPU Holder, White

    $70.95

$45.00 up to 27% OFF

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ergotron® 97-702 K-Slot Lock Kit

Keep your CPU safe! Use this lock to add theft deterrence to any device with a K-slot attachment location.

Benefits:
  • Secure your CPU within the upper storage area of any StyleView® Cart
  • Works in conjunction with other Ergotron® products
  • Easy-to-use - simple installation and effortless operation
Specifications:
  • Includes lock, cable, Allen wrench, 2 keys
  • Compatible with notebooks, displays, thin clients or CPUs that include a K-slot attachment location
  • Length = 24" (61 cm)
  • Warranty: 5 Years

Product Specifications

  • BRANDErgotron®
  • MANUFACTURERS PART NUMBER97-702
  • DESCRIPTIONK-Slot Lock Kit
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel, Cable
  • WEIGHT LBS.1
  • TYPECPU Lock
  • ASSEMBLYUnassembled
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY5 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergotron® 97-702 K-Slot Lock Kit

Ergotron® 97-702 K-Slot Lock Kit

Item #: WBB2308607

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ergotron® 97-702 K-Slot Lock Kit
    Ergotron® 97-702 K-Slot Lock Kit
    Ergotron® 97-702 K-Slot Lock Kit
    Ergotron® 97-702 K-Slot Lock Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant