SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Ergotron® 80-063-216 Vertical Small CPU Holder, White

Ergotron® 80-063-216 Vertical Small CPU Holder, White

Item #: WBB2308610

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Ergotron® 80-063-216 Vertical Small CPU Holder, White
  • Ergotron® 97-702 K-Slot Lock Kit

    $52.95

  • Interion® Gas Spring Single Monitor Desk Mount

    $103.95

  • Kensington® 60004 Under Desk Comfort Keyboard Drawer with SmartFit® System, Black

    $69.95

Price: $110.95

Save $5.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ergotron® 80-063-200 Vertical Small CPU Holder, Black

Ergotron® 80-063-200 Vertical Small CPU Holder, Black

Ergotron® 97-702 K-Slot Lock Kit

Ergotron® 97-702 K-Slot Lock Kit

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Ergotron® 80-107-200 Thin Client Mount CPU Holder, Black

Ergotron® 80-107-200 Thin Client Mount CPU Holder, Black

Global Industrial™ Mobile Security LCD Computer Workstation, Black, Unassembled

Global Industrial™ Mobile Security LCD Computer Workstation, Black, Unassembled

Kensington® 60004 Under Desk Comfort Keyboard Drawer with SmartFit® System, Black

Kensington® 60004 Under Desk Comfort Keyboard Drawer with SmartFit® System, Black

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts

APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts

Uncaged Ergonomics CPU1g Under-Desk Swivel CPU Holder, Neutral Gray

Uncaged Ergonomics CPU1g Under-Desk Swivel CPU Holder, Neutral Gray

Logitech 980-000802 Z150 Multimedia Speakers, Black

Logitech 980-000802 Z150 Multimedia Speakers, Black

Kensington® 60718 Modular Keyboard Platform with SmartFit® System, 19" Track Length, Black

Kensington® 60718 Modular Keyboard Platform with SmartFit® System, 19" Track Length, Black

3M™ 17304ES Command™ Strips and Cord Bundlers, White, Pack of 2

3M™ 17304ES Command™ Strips and Cord Bundlers, White, Pack of 2

Aidata GL018 Mini Gel Wrist Rest, Black

Aidata GL018 Mini Gel Wrist Rest, Black

Interion® Gas Spring Single Monitor Desk Mount

Interion® Gas Spring Single Monitor Desk Mount

Global Industrial™ Mobile Computer Workstation & Standing Desk With Keyboard & Mouse Tray

Global Industrial™ Mobile Computer Workstation & Standing Desk With Keyboard & Mouse Tray

Global Industrial™ 16-Device Charging Cabinet For Chromebooks & Tablets, Gray, Unassembled

Global Industrial™ 16-Device Charging Cabinet For Chromebooks & Tablets, Gray, Unassembled

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Baby Changing Table - 9012

Baby Changing Table - 9012

Ergotron® 80-063-216 Vertical Small CPU Holder, White

Ergotron® CPU Holders offer a convenient method for storing your CPU or power supply - close to the action, yet out of the way.

Benefits:
  • Frees up work space
  • Mounting versatility: Installs directly to any sturdy vertical surface or Ergotron® Wall Track system
  • Durable steel construction
  • Accommodates CPUs from 1-3/8" to 3-3/4" (35 to 95 mm) wide
  • Handles loads up to 50 lbs (22 kg)
Specifications:
  • Weight Capacity: 50 lbs (22.7 kg)
  • CPU Size Range: 1-3/8" to 3-3/4" (35 to 95 mm) wide; recommended for tower CPUs only
  • Mounting Options: Mounts to sturdy vertical surfaces. Where applicable, attach to wood stud
  • To increase mounting support, a separately ordered Wall Track accessory is recommended
  • Note: When attaching to Wall Track, a separately-ordered bracket (60-156) is required
  • Warranty: 5 Years

Weights & Dimensions

  • Depth 10 in
  • Width 1-3/8 to 3-3/4 in
  • Weight Capacity 50 lbs
  • Height 6 in
  • Weight 6 lbs

Product Details

  • Description Vertical Small CPU Holder
  • Assembly Required Unassembled
  • Type CPU Holder
  • Brand Ergotron
  • Package Quantity 1
  • Material Steel
  • Manufacturers Part Number 80-063-216
  • Color Family White

Warranty

  • Warranty 5 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergotron® 80-063-216 Vertical Small CPU Holder, White

Ergotron® 80-063-216 Vertical Small CPU Holder, White

Item #: WBB2308610

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ergotron® 80-063-216 Vertical Small CPU Holder, White
    Ergotron® 80-063-216 Vertical Small CPU Holder, White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant