Take 15% off your entire order!

Offer applied at checkout

72" L Power Supply with Mounting Rail - Gray

72" L Power Supply with Mounting Rail - Gray

Item #: WBB2308949

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $126.95

Save $6.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pro-Line ES48/ESMR72-A31 72" L Power Supply with Mounting Rail - Gray

Includes 12 outlets, on/off switch, on indicator light, resettable circuit breaker, 6' cord. Mounts to gray electrical supply mounting rail which is fully adjustable on uprights or to worksurface. 15A, 125V.

*Requires UR60*

Product Specifications

  • DEPTH INCHES2
  • HEIGHT INCHES2
  • CAPACITY LBS (Evenly Distributed)12
  • COLOR FINISHGray
  • COLOR FAMILYGray
  • ASSEMBLYUnassembled
  • BRANDPro-Line
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERES48/ESMR72-A31
  • COUNTRY OF ORIGINUSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

60" L Power Supply with Mounting Rail - Gray

Item #: B2308948

Not Yet Rated

Usually ships in 5 to 8 days

$132.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
72" L Power Supply with Mounting Rail - Gray

72" L Power Supply with Mounting Rail - Gray

Item #: WBB2308949

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant