
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Nexel® Poly-Green® Wire Shelving Add-On 48W" x 12"D x 74"H
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Poly-Green® is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Features:
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Poly-Green® is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Features:
- Reinforced shelves with welded surface ribs for added strength
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
- Shelves easily adjust without tools at 1" increments
- NEXGard® anti-microbial agent
- NSF approved for wet or dry use
- Limited fifteen year warranty against rust and corrosion
Product Specifications
- WIDTH INCHES48
- DEPTH INCHES12
- HEIGHT INCHES74
- COLOR FINISHGreen Epoxy
- ASSEMBLYUnassembled
- BRANDNexel®
- CONSTRUCTIONSteel
- MANUFACTURERS PART NUMBERA12487GZ
- MODEL711215
- SHELF CAPACITY LBS800
- SHELF QUANTITY4
- TYPEAdd-On
- WARRANTY15 Year Limited
- FINISHPoly-Green®
- APPLICATIONWet/Dry
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Nexel® Poly-Green® Wire Shelving Add-On 48W" x 12"D x 86"H
Item #: 711217
Not Yet Rated
Ships same day.
$136.95

Nexel® Poly-Green® Wire Shelving Add-On 48W" x 12"D x 74"H
$132.95
- Product Information
- Customer Review
- Product Q&A
- Accessories