2D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each
These cushioned polyurethane foam bumper guards provide impact resistance and furniture corner protection against damage and user injury. The polyurethane foam construction is both soft and durable making it ideal for various working and moving conditions. Durable self-adhesive easily secures to various surfaces while sustaining lasting holding strength. Type is 2D. Color finish is Black. Quantity is 1.
Global Industrial
Model # :WB708373
Global Industrial™ 2D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each
|
Questions & Answers (0)
Product Description
PRICE
$16.75
1
1
Backordered, expected around 11/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
Product Details
| Type | Radius Corner Guard |
| Mounting Method | Self Adhesive |
| Material | Polyurethane Foam |
| Package Quantity | 1 |
| Description | 2D Corner Protector |
| Color | Black |
| Series | 2D |
| Manufacturers Part Number | 708373 |
| Shape | Rounded |
| Brand | Global Industrial |