+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Outdoor Umbrella With Tilt, 8-1/2', Tan
Perfect for commercial use for hotels, restaurants, cafes or residential use, this umbrella is ideal for any outdoor occasion. Made of quality grade, fade-resistant Olefin fabric, this market umbrella fully opens to 8-1/2 feet to give you plenty of shade. Sturdy black powder-coated aluminum pole comes in 2 pieces which snap in together for easy assembly. 8 aluminum ribs on the underside keep the umbrella steady in windy conditions. Top air vent provides wind and heat ventilation while crank lever makes it easy to set up and open. Tilt button allows you to shade your area throughout the day. Can be used in picnic tables with umbrella hole 1-1/2" or more. Fade resistant for up to 1,000 hours.
As a general rule, you should always keep your umbrella collapsed when not in use or during windy days. To keep your patio umbrella looking its best, you may wish to store or cover it when not in use for an extended period of time.
Perfect for commercial use for hotels, restaurants, cafes or residential use, this umbrella is ideal for any outdoor occasion. Made of quality grade, fade-resistant Olefin fabric, this market umbrella fully opens to 8-1/2 feet to give you plenty of shade. Sturdy black powder-coated aluminum pole comes in 2 pieces which snap in together for easy assembly. 8 aluminum ribs on the underside keep the umbrella steady in windy conditions. Top air vent provides wind and heat ventilation while crank lever makes it easy to set up and open. Tilt button allows you to shade your area throughout the day. Can be used in picnic tables with umbrella hole 1-1/2" or more. Fade resistant for up to 1,000 hours.
As a general rule, you should always keep your umbrella collapsed when not in use or during windy days. To keep your patio umbrella looking its best, you may wish to store or cover it when not in use for an extended period of time.
Product Specifications
- WIDTH INCHES102
- HEIGHT INCHES94
- BRANDGlobal Industrial
- COLOR FINISHTan
- DESCRIPTIONOutdoor Umbrella
- TYPEMetal Pole Umbrella
- WEIGHT LBS9
- TOP CONSTRUCTIONOlefin Fabric
- MANUFACTURERS PART NUMBER262071
- STYLEUmbrella
- TILTYes
- OPEN/CLOSE METHODCrank
- POLE DIAMETER1-1/2"
- POLE CONSTRUCTIONAluminum
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Ryan
Date: May 20, 2020
Product Q & A
There are no questions for this product.

Global Industrial™ Outdoor Umbrella -Tilt Mechanism - Olefin - 8-1/2', Tan
$95.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories