The fan shroud is used to reduce the movement of dust due to use of circulators. Its elastic bands secure the fan shroud to the circulator.
Global Industrial
Model # :WBB2319468
Global Industrial Fan Shroud Air Filter, MERV 6, 24"W x 24"H x 6"D - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$204.00 Sold in packages of 12 / $17.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 08/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Depth | 6 in |
| Nominal Height | 24 in |
| Nominal Width | 24 in |
Product Details
| Type | Fan Shroud |
| Material | Polyester |
| Package Quantity | 12 |
| Frame | None |
| Manufacturers Part Number | B2319468 |
| For Use With | Most 24 Inch Fans |
| MERV | 6 |
| Media Type | Polyester |
| Brand | Global Industrial |