Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Trash Can - 44 Gallon Bright Orange

Global Industrial™ Plastic Trash Can - 44 Gallon Bright Orange

Item #: WB240462BOR

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Yellow
  • Black
  • Blue
  • Green
  • Red
  • Bright Orange
  • White

Bright Orange

Frequently Purchased Together

  • Global Industrial™ Plastic Trash Can Lid - 44 Gallon Bright Orange

    $9.80

  • Global Industrial™ Dolly For 20, 32, 44, 55 Gallon Trash Can, 250 Lb. Capacity

    $37.95

    Free Shipping

  • Global Industrial™ Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case

    $34.95

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $54.95 ea.
  • Buy 3+ $40.95 ea.

Quantity

Trash Can - 44 Gallon Bright Orange

These trash cans are made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. These garbage cans nest when empty to save valuable storage space. These waste containers won't corrode, chip, crack or peel. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. NSF approved. 1 Year Limited Warranty. Sold individually.

Product Specifications

  • HEIGHT INCHES31-1/2
  • COLOR FINISHBright Orange
  • ASSEMBLYAssembled
  • CONSTRUCTIONPolyethylene Resin
  • DESCRIPTIONTrash Can
  • SHAPERound
  • DIAMETER INCHES24
  • LID TYPEOpen
  • BRANDGlobal Industrial™
  • CAPACITY GALLONS44
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Medium Duty Black Trash Bags - 40-45 Gal, 0.7 Mil, 250 Bags/Case

Global Industrial™ Medium Duty Black Trash Bags - 40-45 Gal, 0.7 Mil, 250 Bags/Case

Item #: 670259

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$62.95

Global Industrial™ Medium Duty Clear Trash Bags - 40-45 Gal, 0.7 Mil, 250 Bags/Case

Global Industrial™ Medium Duty Clear Trash Bags - 40-45 Gal, 0.7 Mil, 250 Bags/Case

Item #: 670260

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Trash Can - 44 Gallon Bright Orange

Global Industrial™ Plastic Trash Can - 44 Gallon Bright Orange

Item #: WB240462BOR

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Trash Can - 44 Gallon Bright Orange
    Global Industrial™ Plastic Trash Can - 44 Gallon Bright Orange
    Global Industrial™ Plastic Trash Can - 44 Gallon Bright Orange
    Global Industrial™ Plastic Trash Can - 44 Gallon Bright Orange
    Global Industrial™ Plastic Trash Can - 44 Gallon Bright Orange
    Global Industrial™ Plastic Trash Can - 44 Gallon Bright Orange
    Global Industrial™ Plastic Trash Can - 44 Gallon Bright Orange
    Global Industrial™ Plastic Trash Can - 44 Gallon Bright Orange
    Global Industrial™ Plastic Trash Can - 44 Gallon Bright Orange
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant