Take 15% off your entire order!

Offer applied at checkout

+

Marsh® Manual Stencil Machine for 1" Characters - Model R

3/4 Character Shown

Marsh® Manual Stencil Machine for 1" Characters - Model R

Item #: WB412482

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Marsh® Oiled Stencil Board, 20"L x 7"W x 0.015" Thick

    $101.95

    Free Shipping

  • Marsh® 30395 Spray Stencil Ink - 11 oz. - Black - Pkg Qty 12

    $61.20

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Marsh® 30400 Spray Stencil Ink - 11 oz. - White - Pkg Qty 12

    $61.20

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2,021.25 up to 13% OFF

Price: $1,750.00

$291.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Marsh® Manual Stencil Machine for 1" Characters - Model R

Marsh® Manual Stencil Machine is used to cut 1" characters out of stencil board. Includes a set of 40 characters A-Z, 0-9 and special characters. This hand-operated stencil machine is built for the long run and helps to make the stenciling process fast, easy and effective. The Marsh® Stencil Machine makes the cleanest cuts with no tearing or pulling. Always provides sharp, clear marks.

  • Easy to read characters on the large, bold-character dial for error free operation
  • Built to be solid and stable so it doesn't need to be bolted to the work surface
  • Case-hardened dies have wear-resistant cutting edges
  • Zinc alloy punch is stronger, last longer than steel, fits closer, cuts clean and is more corrosion-resistant
  • Made in the USA


Product Specifications

  • MANUFACTURERS PART NUMBERR
  • BRANDMarsh®
  • LINES4
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY18 Month
  • ASSEMBLYAssembled
  • FOR USE WITHOB15-7x24-50 or OB15-7x20-50 Oil Board
  • SIZE1"
  • INCLUDESSet of 40 1" Characters
  • DESCRIPTIONHand-Operated Stencil Machine
  • TYPEStencil Machine
  • CONSTRUCTIONPowder Coated Aluminum
  • COLOR FINISHBlack
  • WIDTH INCHES18
  • LENGTH INCHES23
  • WEIGHT LBS64
  • HEIGHT INCHES10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Marsh® 20923 Rolmark Stencil Ink, 1 Quart, White

Marsh® 20923 Rolmark Stencil Ink, 1 Quart, White

Item #: 412489WH

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$20.50

Marsh® RM50 Rolmark Stencil Ink Pad, 5" x 7"

Marsh® RM50 Rolmark Stencil Ink Pad, 5" x 7"

Item #: 412490

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$20.50

Marsh® RM20-30F Rolmark Stencil Ink Hand Roller, 3"W

Marsh® RM20-30F Rolmark Stencil Ink Hand Roller, 3"W

Item #: 412491

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.95

Cube Cardboard Corrugated Boxes 12" x 12" x 12" 200#/ECT-32 - Pkg Qty 25

Cube Cardboard Corrugated Boxes 12" x 12" x 12" 200#/ECT-32 - Pkg Qty 25

Item #: B0012957

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$34.50

Popular item in this category

Marsh® Manual Stencil Machine for 3/4" Characters - Model S

Item #: 412481

Not Yet Rated

Ships same day.

$1,650.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Marsh® Oiled Stencil Board, 20"L x 7"W x 0.015" Thick

$101.95

Free Shipping

1 item(s) added to cart.

Marsh® 30395 Spray Stencil Ink - 11 oz. - Black - Pkg Qty 12

$61.20

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Marsh® 30400 Spray Stencil Ink - 11 oz. - White - Pkg Qty 12

$61.20

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marsh® Manual Stencil Machine for 1" Characters - Model R

Marsh® Manual Stencil Machine for 1" Characters - Model R

Item #: WB412482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Marsh® Manual Stencil Machine for 1" Characters - Model R
    Marsh® Manual Stencil Machine for 1" Characters - Model R
    Marsh® Manual Stencil Machine for 1" Characters - Model R
    Marsh® Manual Stencil Machine for 1" Characters - Model R
    Marsh® Manual Stencil Machine for 1" Characters - Model R
    Marsh® Manual Stencil Machine for 1" Characters - Model R
    Marsh® Manual Stencil Machine for 1" Characters - Model R
    Marsh® Manual Stencil Machine for 1" Characters - Model R
    Marsh® Manual Stencil Machine for 1" Characters - Model R
    Marsh® Manual Stencil Machine for 1" Characters - Model R
    Marsh® Manual Stencil Machine for 1" Characters - Model R
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant