Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB246718

Global Industrial™ Carbon Infrared Patio Heater w/Remote Control, Wall/Ceiling Mount, 1500W

Product Description
Ideal for decks, patios, and similar outdoor locations in need of a reliable, convenient, and sophisticated heat source. This versatile, wall mountable Global Industrial™ Outdoor Electric Patio Heater brings the latest heat efficient technology to keep patrons comfortable at your outdoor establishment. This IP55-rated, water-resistant patio heater is well protected against dust and low pressure water spray. It is intended for placement on walls or ceilings, and can also function as a free standing unit with an attachable stand, making it the perfect adaptable heater for decks, patios, and similar outdoor locations. The infrared medium wave energy enables a fast, 3-second response time and provides heat up to 250 Sq. Ft.. The heater quickly and efficiently distributes heat towards people or objects. The power switch has four different settings for a variety of power modes. Built-in safety devices include overheat protection. ETL/cETL Listed. 2 Year Limited Warranty.

Intended for outdoor use only. Installation must be completed by a qualified technician.

PRICE
$169.95

1
1
Available on or around 11/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-3/8 in
Width5-1/8 in
Height3-1/2 in
Weight7 lbs
Cord Length6 ft
Min Mounting Height72 in
Coverage Area250 ft²

Product Details

TypeInfrared Patio Heater
ColorBlack
Mounting LocationWall or Ceiling
Wattage1500 W
Voltage120 V
IncludesRemote Control
MaterialAluminum
Manufacturers Part Number246718
BTU5100 BTU
BrandGlobal Industrial

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsETL, cETL