+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
✓ Set of 4 heavy duty casters for use with vertical Paper Dispenser.
✓ 2 with brakes and 2 without.
✓ Polyolefin Plastic caster material.
Need to roll your Global Industrial Paper Dispenser around your warehouse? No problem. The Global Industrial Vertical Paper Dispenser Caster Kit has what you need. This set is easy to install and once attached, will add extra height to the dispenser. Caster kit wheels are made of strong polyolefin plastic material for long lasting durability and use.
Diameter is 3".
Width is 1-1/4".
Stem is 1-1/2" long and 1/2" in diameter.
Adds 3-1/2" to height of the dispenser.
✓ 2 with brakes and 2 without.
✓ Polyolefin Plastic caster material.
Need to roll your Global Industrial Paper Dispenser around your warehouse? No problem. The Global Industrial Vertical Paper Dispenser Caster Kit has what you need. This set is easy to install and once attached, will add extra height to the dispenser. Caster kit wheels are made of strong polyolefin plastic material for long lasting durability and use.
Product Details
- Type Caster Kit
- For Use With Global Industrial Vertical Paper Dispensers
- Brand Global Industrial
- Package Quantity 4
- Manufacturers Part Number 412620
- Color Family Black
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Vertical Paper Dispenser w/Cutter, 27"W x 9" Dia. Roll Size
Item #: 412617
Not Yet Rated
Free Shipping
$150.95

Global Industrial Vertical Paper Dispenser w/Cutter, 36"W x 9" Dia. Roll Size
Item #: 412618
Not Yet Rated
Free Shipping
$175.95

Global Industrial Vertical Paper Dispenser w/Cutter, 48"W x 9" Dia. Roll Size
Item #: 412619
Not Yet Rated
Free Shipping
$212.95

Caster Kit For Global Industrial Vertical Paper Dispensers
$53.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories