81Pc. Set, Inch, Rectangular, ASME 0 Features: Serial number is marked on each block Provided with NIST traceable certification Supplied in wood case Made from high-carbon high-chrome steel High dimensional stability Calibration Grade 0 Number of Range 1 Blocks - 9 Length Range 1 - 0.1001 to 0.1009 In Range 1 Step - 0.0001 In Number of Range 2 Blocks - 49 Length Range 2 - 0.101 to 0.149 In Range 2 Step - 0.001 In Number of Range 3 Blocks - 19 Length Range 3 - 0.05 to 0.95 In Range 3 Step - 0.05 In Number of Range 4 Blocks - 4 Length Range 4 - 1 to 4 In Range 4 Step - 1 In
Due to its high holding force and watertight top plate, the MPI double ceramic round chuck is an indispensable tool during workpiece turning and circular grinding. The relatively small pole pitch and a low magnetic field make it suitable for thinner workpieces from 0.3" or from 0.5" depending on the chuck diameter or pole pitch. The top plate is magnetic with each pole individually magnetized by powerful ceramic permanent magnets, so electrical controls and collector rings are not required. Frequent magnet polarity changes result in low magnet field to prevent magnetization of tool bits. ...
FOWLER® X-BLOX® V-BLOCK SET Fowler® X-Blox® V-Block Set Is Great For Machine Shop Work & Applications. Surfaces are square and parallel within .0005". V-grooves are square and parallel with all surfaces within .0005". Includes a shop-hardened case for storage. V-block set includes two 1-1/2"L x 1-1/4"W x 1-1/4"H blocks and two 2"L x 1-1/2"W x 1-1/2"H blocks.
iGAGING® Pair of 2 V-Blocks w/Clamps SET Features: Matched Pair 2 each: 11/2" L x 11/2" W x 11/4" H (1" v-capacity) 2 each: 2" L x 11/2" W x 11/2" H (11/2" v-capacity) 4 clamps Two 90° V's on each V-Block, clamps included Made of chrome steel, hardened and ground to 0.0005" Supplied in protective case