Browse Chairs

(3,423 items)

Narrow Your Results

Availability

Free Shipping

Style

Seat Color

Seat Construction

Frame Color

Arm Type

Country of Origin

Capacity Lbs.

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Rubbermaid® Cushions

    Rubbermaid® Cushions
    See all 4 items in product family
    Rubbermaid® Cushions Are Used For Extended Seating Periods In The Office, Cars, Trains, Airplanes And For Residential Use.

    Rubbermaid® Cushions are made of Microtex 260™ or eggshell foam with washable fleece or Lycra® cover for optimal comfort, back support and long lasting durability. Ergonomic lumbar support design provides lasting comfort and reduces strain and fatigue. Back support cushions encourage circulation and provide spinal support while reducing stress on pressure points. Adjustable straps allow cushion adjustment and hold cushions in place. Breathable Mesh backrests allow unlimited airflow. Easy to clean.

    Click for more
  • Massage Seat Cushions

    Massage Seat Cushions
    See all 3 items in product family
    Massage Seat Cushions Include Invigorating Massage Motors For Support & Comfort Of The Lumbar And Other Back Areas.

    Seat cushions easily attach to any chair at home, in the office or even your car. Seat cushions help enhance comfort and support to reduce back strain and fatigue. Massaging action invigorates the body and relaxed the muscles to keep you going throughout the day. Memory Foam Cushion is made of soft memory foam that cradles the body and bounces back every time. Breathable mesh fabric upholstery helps increase comfort. Uses 4 AA batteries (not included). Lumbar Massage Cushion with Heat is made using black microfiber upholstery. Features easy-to-operate buttons on the side of the cushion. Includes an AC adapter, one DC adapter and an adjustable strap. All Cushions with Heat Massage offer soothing heat treatment. 1 Year Limited Warranty.

    Click for more
  • Safco® Memory Foam Backrests

    Safco® Memory Foam Backrests
    See all 1 items in product family
    Stylish Backrests Adapt To The Natural Contours Of The Human Form For Ultimate Comfort And Support.

    Memory foam cushioning bounces back every time! These durable cushions are easy to clean. Backrest cushions include an adjustable strap to easily fit any chair. Sold 5 per carton.

    Click for more
  • Safco® Mesh Backrest

    Safco® Mesh Backrest
    See all 1 items in product family
    Mesh Backrest (Qty. 5)

    Unique backrest offers comfort and support while promoting good posture. Breathable mesh allows air to flow through for a cool and comfortable sit. Elastic strap secures backrest in place. Lightweight construction. Ideal for office, auto and home. Available in Black. Packed 5 per carton.

    Click for more
  • Safco® Softspot® Chair Cushions

    Safco® Softspot® Chair Cushions
    See all 3 items in product family
    Safco® Softspot® Chair Cushions Retain Their Shape To Provide Maximum Support In Extended Sitting Periods.

    Safco® Softspot® Chair Cushions are made using non-abrasive, anti-static material for comfort and long lasting durability. Easy to clean. Backrests include elastic strap to fit any chair. Unique center channel prevents pressure on spine. Seat cushion helps distribute weight evenly using soft, curved edges. Cut-away contours slope away from pressure points at tailbone. Wedge shape promotes proper seating posture. Types are Therasoft Lumbar Roll Backrest, Therasoft Low Profile Backrest and Therasoft Seat Cushion. Sizes are 14 in. W x 2-1/2 in. D x 11 in H, 14 in. W x 4-1/2 in. D x 12-1/2 in. H and 15-1/2 in. W x 10 in. D x 2-7/8 in. H. Color is Black. Quantity is 5.

    Click for more
  • SupporTech - Memory Foam Seat Cushion

    SupporTech - Memory Foam Seat Cushion
    See all 1 items in product family
    SupporTech - Memory Foam Seat Cushion

    Memory Foam Adjustable Seat Cushion. The adjustable patented valve system regulates air flow in/out of a specalized chamber to provide ergonomic support. An ingenious valve system regulates air flow in and out of a specialized chamber in the seat cushion which provides ergonomic, customized body-conforming support. The cushion is also topped with a thin layer of memory foam for added comfort.

    Click for more
  • Comfort Products - Massage & Standard Chair Cushions

    Comfort Products - Massage & Standard Chair Cushions
    See all 6 items in product family
    Comfort Products - Massage Cushions Can Be Used In the Home Or Vehicle For Massaging Comfort.

    Massage Cushions are made of soft polyester fabric and plush polyurethane foam to provide comfort and long lasting durability. Massage cushions focus on massaging the neck, upper and lower back, lumbar and thighs all at once or by targeting those areas individually. Large backlit controller allows user to choose from 8 different intensities and speeds with 5 pre-programmed massage modes. Heat button activates the heated lumbar area. AC and DC adaptors included. Available styles include 10-Motor Massage Cushion or Plush Mat w/Heat, Full Back Shiatsu w/Heat, Lower Back Shiatsu, Lumbar Cushion w/Heat or Heat Blue Spa, Shiatsu Fot Massager w/Heat and Swing Shiatsu Massager w/Heat. Available colors are Black, Beige, Purple, Charcoal Grey and Blue. Dimensions vary per style.
    Click for more
  • Lorell® - Seat Cushions & Floor Protectors

    Lorell® - Seat Cushions & Floor Protectors
    See all 15 items in product family
    Lorell® - Seat Cushions And Floor Protectors Are Used For Applications Including Residential, Commercial, Corporate, And More.

    Lorell® - seat cushions and floor protectors are made of high quality materials for long lasting durability and dependability. Units accommodate offices, waiting areas, conference rooms, and more. Seat cushions allow back support and added user comfort. Floor protectors provide mar resistance and surface protection. Available styles include Adjustable Ergonomic Backrest, Caster Tire Floor Savers, Mobile Pedestal Seat Cushion, Replacement Felt Chair Tips, Slip-On Floor Savers, and Wraparound Floor Savers. Types are Backrest, Cushion, and Floor Protectors. Quantities are 1, 8, 10, and 16. Colors are Black, Clear, Gray, and Red. Dimensions vary per model.

    Click for more
  • Fellowes® Chair Cushions and Back Support

    Fellowes® Chair Cushions and Back Support
    See all 4 items in product family
    Professional Series Back Support Promotes A Neutral Posture Position For Comfort And Support.

    Mid spinal support with memory foam promotes neutral posture. Features lower lumbar support with three memory foam sections that conforms comfortably to your lower back. Tri-Tachment™ system eliminates the need for readjustment. Memory foam responds to back weight and warmth for custom support.

    Click for more
Featured Items