Browse Church Furniture

(2,403 items)

Narrow Your Results

Cal 117 Certified

Brand

Our Price

 
Go

Recently Viewed

Categories

  • KFI - Church Stacking Chair with Front Roll Seat

    KFI - Church Stacking Chair with Front Roll Seat
    See all 46 items in product family
    KFI - Church Stacking Chairs with Front Roll Seat Are Used For Optimal Seating Comfort During Church And Other Services.

    KFI - Church Stacking Chairs with Front Roll Seat are made with a 1" square tubing 18 gauge steel frame with powder coat finish for long lasting durability. 3/4" rear leg bar provides extra stability and strength. Legs include stack bumpers to prevent scratches. Stack 6 to 8 high when not in use. Meets CAL 117 Fire Code. Overall chair height 34". Shipped Assembled. Fabric colors are Aloe, Amethyst, Aubergine, Azure, Black, Blue, Brown, Cabernet, Cobalt Blue, Emerald, Gray, Indigo, Jade, Maroon, Navy and more. . Frame colors are Black and Silver Vein. Weight capacity is up to 400 lbs. Extra quantities are also available.

    Click for more
  • KFI - Church Stacking Chair "Wing Back" Style - Standard & Designer Fabric

    KFI - Church Stacking Chair
    See all 32 items in product family
    KFI - Church Stacking Chairs "Wing Back" Style - Standard & Designer Fabric Provides Maximum Seating Comfort For Sanctuaries, Banquet Halls And All-Purpose Rooms.

    KFI - Church Stacking Chair "Wing Back" Style - Standard & Designer Fabric are made with a 1" square tubing 18 gauge steel frame with powder coat finish for long lasting durability. 20.5" wide seat accommodates and provide comfort for all sizes. 3/4" front and rear leg bar provides extra stability and strength. Legs include stack bumpers to prevent scratches. Stack 6 to 8 high when not in use. Meets CAL 117 Fire Code. Overall Height 35.5". Shipped Assembled. Fabric colors are Aloe, Aubergine, Azure, Black, Blue, Brown, Cabernet, Cobalt Blue, Gray, Jade, Navy, Patriot Blue, Pewter, Poppy, Slate and Toreador. Frame colors are Black and Silver Vein. Capacity is 250 lbs. Extra quantities are also available. Limited Lifetime Warranty.

    Click for more
  • KFI - Church Stacking Chair with 3" Box Seat

    KFI - Church Stacking Chair with 3
    See all 32 items in product family
    KFI - Church Stacking Chairs with 3" Box Seat Are Used For Sanctuaries, Banquet Halls And All-Purpose Rooms.

    KFI - Church Stacking Chairs with 3" Box Seat are made with a 1" square tubing 18 gauge steel frame with powder coat finish for long lasting durability. 20.5" wide seat accommodates and provide comfort for all sizes. 3/4" front and rear leg bar provides extra stability and strength. Permanent ganging allows chairs to connect for continuous row. Legs include stack bumpers to prevent scratches. Stack 4 to 5 high when not in use. Meets CAL 117 Fire Code. Overall Height 35.5". Shipped Assembled. Fabric colors are Aloe, Amethyst, Aubergine, Azure, Black, Brick, Cobalt Blue, Emerald, Indigo, Khaki, Maroon, Patriot Blue, Pewter, Poppy, Slate and Toreador. Frame colors are Black and Silver Vein. Capacity is 400 lbs. Extra quantities are also available. Limited Lifetime Warranty.

    Click for more
  • KFI - Oversized Church Stacking Chairs

    KFI - Oversized Church Stacking Chairs
    See all 26 items in product family
    KFI - Oversized Church Stacking Chairs Are Used For Churches Or Other Services.

    Oversized Church Stacking Chairs are made of 18 gauge steel frame with 1" square tubing for long lasting durability. Armless or Padded Arms available. The 3/4" front and rear leg bar and powder-coat frame provide extra stability and strength. Stack chair has a 3.5" upholstered waterfall seat for maximum comfort with a 21" wide seat to accommodate all sizes comfortably. Stack bumpers on legs prevent scratches. Stacks 4 to 5 high. In Fabric or Vinyl upholstery. Meets CAL 117 Fire Code. Overall Height 35.5". Ships assembled. Available in Indigo, Toreador, Amethyst, Red Wine, Emerald, Slate, Khaki, Navy, Maroon, Cobalt Blue, Black, Aloe, and Gray. Lifetime Warranty.

    Click for more
  • OFM - Big & Tall Fabric Upholstered Arm Chair

    OFM -  Big & Tall Fabric Upholstered Arm Chair
    See all 12 items in product family
    Heavy Duty Arm Chairs Withstand Up To 500 Lbs!

    Big and tall arm chairs are upholstered in stain resistant fabric with 3” thick high density seat foam cushioning for superior comfort. Arm chairs stack up to 4 chairs high for compact storage when not in use. Stacking tabs on legs allow easy chair removal when stacked. Big & tall chairs include soft padded armrests and an extra wide waterfall edge seat for increased support. Heavy duty 16 gauge steel frame has a silver-vein finish. 18-3/4"H seat height. Seat measures 20-3/4"W x 17"D. Back measures 20-1/4"W x 19-1/4"H.

    Click for more