Browse Exhaust Fans & Ventilation

(2,438 items)

Narrow Your Results

Duct Size Inches

CFM High

  • Less...
  • More...

Voltage

Watts

  • Less...
  • More...

Speeds

Phase

Construction

Our Price

Go

Recently Viewed

Categories

  • Fantech Heat Recovery Ventilators

    Fantech Heat Recovery Ventilators
    See all 20 items in product family
    Fantech Heat Recovery Ventilators Provide Air Circulation And Exhaust For Applications Including Residential, Commercial, Industrial And More.

    Fantech heat recovery ventilators are made galvanized steel for long lasting durability and corrosion resistance. Ventilators allow air supply tempering, reduce HVAC system loads and provide preset defrost sequence. Type is Heat Recovery Ventilator. Available duct sizes are 4", 5", 6" and 8". Wattages range from 40 to 1320. Color is Off White. ETL listed. Dimensions very per model.

    Click for more
  • Fantech Energy Recovery Ventilators

    Fantech Energy Recovery Ventilators
    See all 4 items in product family
    Fantech Energy Recovery Ventilators Provide Air Circulation And Exhaust For Applications Including Residential, Commercial, Industrial And More.

    Fantech energy recovery ventilators are made from galvanized steel and an aluminum core for long lasting durability. Ventilators allow air supply tempering, reduce HVAC system loads and provide a preset defrost sequence. Duct sizes available are 4", 6" and 8". Watts range from 40 to 300. Dimensions very per model.

    Click for more
Featured Items