Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Exhaust Fans


(1,689 Items)
Sub Category
Exhaust & Supply (621)
Remove
Narrow Your Results By:
Availability
Ships same day (31)
Horsepower
1 (85)
1/2 (82)
1/4 (61)
1/3 (54)
2 (42)
  More...
Fan Diameter Inches
24 (84)
30 (64)
36 (64)
48 (52)
42 (37)
  More...
CFM High
6900 (12)
2800 (10)
10500 (5)
7730 (5)
11200 (4)
  More...
Brand
Canarm (9)
CD (14)
Continental Fan (44)
J&D Manufacturing (18)
TPI (46)
Our Price
Under $200.00 (77)
$200.00 - $400.00 (96)
$400.00 - $700.00 (107)
$700.00 - $900.00 (113)
$900.00 - $1,500.00 (148)
$1,500.00 - $2,000.00 (49)
$2,000.00 - $2,500.00 (18)
Over $2,500.00 (14)



      Categories
Exhaust Fans


More Choices In Exhaust Fans

Bathroom

Exhaust & Supply

Exhaust & Supply Accessories

In-Line Duct

Roof Ventilators

Solar

Tube Axial

Whole House

   

Showing 621 items within 27 product groups
 

Exhaust Fan With Shutter

View 13 Products
Exhaust Fan With Shutter
View 13 Products
These Shutter Mounted Exhaust Fans Install On Inside Wall To Eliminate The Need For External Framing And Shutter.

Guarded exhaust fans feature 120V, single-phase totally enclosed, permanently lubricated motors with provisions for direct wiring. Wall exhaust fans feature quiet operation to make them ideal for commercial environments. Click for more
 

Guard Mounted Direct Drive Exhaust Fans

View 20 Products
Guard Mounted Direct Drive Exhaust Fans
View 20 Products
These Exhaust Fans Can Be Bolted Directly To The Wall.

Guard mount exhaust fans are designed for low-pressure exhausting and cooling applications. 3 aluminum fan blades are enclosed in steel spiral wire guards for safety. Wire guards feature built-in mounting holes for easy installation. 120V, single phase totally enclosed motor is permanently lubricated for long life, UL listed. Click for more

Wall Master Agricultural Exhaust Fans

View 13 Products
Wall Master Agricultural Exhaust Fans
View 13 Products
These Agricultural Exhast Fans Eliminate Heat Build-Up In Barns, Greenhouses And Industrial Buildings.

Exhaust fans feature external aluminum shutters with tie bars to help prevent shutter flapping. Heavy-duty 18 gauge steel housing. Hot dipped after welded, galvanized 1” x 2” x 12 gauge removable wire mesh guards. Includes poly guard clips to reduce vibration. Click for more
 

Cabinet Exhaust Fans With Shutters

View 10 Products
Cabinet Exhaust Fans With Shutters
View 10 Products
Durable Steel Cabinet Fans Feature Sturdy Housing For Through-The-Wall Installation.

Cabinet exhaust fans are made to last using 18 gauge galvanized steel housing with 20 gauge powder coated venturi. 4 aluminum fan blades are powered with a ball bearing motor that is permanently lubricated and drip proof for low maintenance. Click for more

Belt Drive Exhaust Fans & Shutters

View 15 Products
Belt Drive Exhaust Fans & Shutters
View 15 Products
These exhaust fans are ideal for warehouses and other industrial environments. Industrial exhaust fans are available with a single-phase 120V motor or a 3-phase 230/460V motor. These belt drive exhaust fans feature permanently lubricated drive shaft bearings and a belt drive for long life. Steel blades and venturi housing have a powder coat finish. Click for more
 

Venturi Mounted Direct Drive Exhaust Fans

View 16 Products
Venturi Mounted Direct Drive Exhaust Fans
View 16 Products
Venturi Mounted Exhaust Fans Install On Inside Of Wall.

Venturi mount exhaust fans are designed for low-pressure exhausting and cooling applications. Fan is mounted to a steel venturi frame for easy installation to walls and shutters. 3 aluminum fan blades are enclosed in steel spiral wire guards for safety. Click for more

Heavy Duty Corrosion Resistant Exhaust Panel Fans

View 25 Products
Heavy Duty Corrosion Resistant Exhaust Panel Fans
View 25 Products
Corrosion Resistant Panel Fans Serve As An Exhaust Fan Or Fresh Air Intake For Industrial Environments.

Panel fans can be mounted in a wall in either horizontal or vertical position. Glass-filled, high impact polypropylene fan blades are powered by a wash down, severe duty ball bearing motor. Click for more
 

Panel Fans

View 10 Products
Panel Fans
View 10 Products
Helps cool off environments, keeps out insects and helps dry bedding on floors. Heavy duty galvanized 18 gauge steel with cast steel pulleys. Enclosed, maintenance free motors have sealed ball bearings for long life and automatic thermal overload protection. X-frame reinforced for strength and rigidity. 3 galvanized steel fan blades. Click for more

Whirlwind Galvanized Box Fans

View 8 Products
Whirlwind Galvanized Box Fans
View 8 Products
Heavy-duty 12 gauge wire mesh features hot dipped galvanized finish after welding for rust resistance. 18 gauge galvanized venturi housing encloses efficient 1-speed motor with 3 balanced galvanized steel blades. Enclosed motors include sealed ball bearings with built-in automatic thermal overload protection. Features isolating poly guard clips to help reduce vibration and noise. Click for more
 

Typhoon Slant Wall Exhaust Fans

View 8 Products
Typhoon Slant Wall Exhaust Fans
View 8 Products
Eliminates heat build up in barns, greenhouses and industrial buildings. Heavy-duty 18 gauge galvanized steel housing and venturi support 12 gauge motor mount. Includes aluminum shutters on intake with tie bars and shutter clips for secure closure. Heavy-duty galvanized X-frame motor mount provides rigidity for increased life and quieter operation. Click for more

J&D ES Indoor/Outdoor Shutter Fans

View 4 Products
J&D ES Indoor/Outdoor Shutter Fans
View 4 Products
J&D ES Indoor Outdoor Shutter Fans Are Ideal For Warehouses, Greenhouses, Barns And More.

J&D ES Indoor Outdoor Shutter Fans are made with a three-bladed aluminum prop with a zinc-plated steel hub. High-efficiency motors have completely sealed ball bearings and are virtually maintenance-free. Aluminum shutters with tie bar eliminate shutter flapping on windy days. Click for more
 

J&D ES Shutter Fans

View 14 Products
J&D ES Shutter Fans
View 14 Products
J&D ES Shutter Fans Are Ideal For Warehouses, Greenhouses, Barns And More.

J&D ES Shutter Fans are made with a three-bladed aluminum prop with a zinc-plated steel hub. Chrome guard for easy cleaning. Totally-enclosed direct drive high-efficiency motors have completely sealed ball bearings. High-efficiency aluminum shutters with tie bar eliminate shutter flapping on windy days. Click for more

MaxxAir™ Heavy Duty Exhaust Fans With Shutters

View 3 Products
MaxxAir™ Heavy Duty Exhaust Fans With Shutters
View 3 Products
MaxxAir™ Heavy Duty Exhaust Fans With Shutters Are Ideal For Commercial And Industrial Ventilation Applications.

MaxxAir™ Heavy Duty Exhaust Fans With Shutters are solidly manufactured with 20-gauge galvanized steel housings for long lasting durability, rust-resistance and dependability. Fans are powered with PSC energy efficient thermally protected motors. Click for more
 

Industrial Duty Belt Drive Wall Exhaust Fans

View 75 Products
Industrial Duty Belt Drive Wall Exhaust Fans
View 75 Products
These Exhaust Fans Are Great For Industrial Environments Providing Up To 44600 CFM.

Exhaust fans are made with heavy 14 gauge welded venturi framing and 4-blade heavy duty fabricated steel propeller with 10 gauge precision balanced fan blades. Features belt driven, totally enclosed ball bearing motors for long life. V-belt drive provides quiet operation. Click for more

Commercial Duty Belt Drive Wall Exhaust Fans

View 51 Products
Commercial Duty Belt Drive Wall Exhaust Fans
View 51 Products
These Exhaust Fans Are Ideal For Light Duty Exhaust Applications.

Exhaust fans feature totally enclosed ball bearing, permanently lubricated motors that provide continuous duty. Made with 16 gauge steel venturi housing reinforced with tubular steel bracing. Belt driven motor powers 4-blade steel propeller. Features 2 ball bearing pillow block re-lubricatable bearings. Click for more
 

Explosion Proof High Pressure Wall Exhaust Fans

View 61 Products
Explosion Proof High Pressure Wall Exhaust Fans
View 61 Products
High Pressure Exhaust Fans Remove Fumes, Dust and Smoke.

Direct driven exhaust fans are ideal for mills, mines, foundries & factories. Fan blades are made of heavy duty one-piece cast aluminum to provide spark-free operation. Frame is made of heavy duty 14 gauge steel venturi that is completely arc welded with tubular supports. Click for more

Accessories For Wall Exhaust Fans

View 90 Products
Accessories For Wall Exhaust Fans
View 90 Products
Add These Accessories To Your Wall Exhaust Fans For Increases Protection, Safety And Efficiency.

Shutters help direct or shut-off air flow when needed; Automatic shutters are motor operated. Bird screen provides a mesh screen that keeps out unwanted debris and animal life from entering exhaust system. Must be used with shutters. Click for more
 

Tornado Fiberglass Exhaust Fans

View 18 Products
Tornado Fiberglass Exhaust Fans
View 18 Products
Corrosion resistant fiberglass housing has smooth shape with gel coat inside for easy maintenance and maximum airflow. Single-phase totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Slant wall housing provides efficient airflow. Features include poly shutters, variable speed and 3 poly fan blades. Click for more

Multifan Hood Shutter Ventilation System

View 8 Products
Multifan Hood Shutter Ventilation System
View 8 Products
This All-In-One Ventilation System Offers An Energy Efficient, Aerodynamic Design With One-Step Installation For Exhausting Air From Buildings.

Hood shutter includes removable cold weather, winterization slide seals that keep out the cold and protects motor and vent when not in use. Click for more
 

Agricultural Exhaust Fans

View 7 Products
Agricultural Exhaust Fans
View 7 Products
Ideal for dairy barns, poultry houses and greenhouses, these agricultural fans have corrosion resistant galvanized steel housing, frame and blades. Enclosed air over motor is thermally protected. Galvanized welded wire guard on intake and exhaust. Mounting holes allow easy hanging installation. 10’L 230V power cord with 3-prong plug. Assembled. Click for more

Slant Wall Fans

View 5 Products
Slant Wall Fans
View 5 Products
Corrosion resistant galvanized steel housing, frame and blades. Enclosed air over belt drive motor is thermally protected. Galvanized welded wire guard on exhaust vent. Automatic belt tensioning and self-aligning pre-lubricated ball bearings for long life. 6 fan blades increase air flow at higher static pressure and provide low blade RPM for low noise level. 230V power cord with 3-prong plug. Click for more
 

Panel Fans Belt and Direct Drive

View 44 Products
Panel Fans Belt and Direct Drive
View 44 Products
Panel Fans Are Ideal For Ventilating Power Plants, Parking Garages And Warehouses.

These fans are constructed with a heavy duty welded steel frame and panel for long lasting durability. Factory set adjustable pitch blades and spark resistant cast aluminum airfoil axial impeller provide aerodynamically efficient performance. Click for more

High Pressure Direct Drive Wall Exhaust Fans

View 76 Products
High Pressure Direct Drive Wall Exhaust Fans
View 76 Products
High Pressure Exhaust Fans Are Ideal For Mills, Mines, Foundries & Factories.

Direct driven exhaust fans remove fumes, dust and smoke. Fan blades are made of heavy duty one-piece cast aluminum to provide spark-free operation. Frame is made of heavy duty 14 gauge steel venturi that is completely arc welded with tubular supports. Click for more
 

Airmaster Low Pressure Industrial Duty Wall Fans

View 6 Products
Airmaster Low Pressure Industrial Duty Wall Fans
View 6 Products
Airmaster Low Pressure Industrial Duty Wall Fans Are Ideal For Warehouses, Workshops, Laboratories And More.

Airmaster Low Pressure Industrial Duty Wall Fans are made of steel for long lasting durability. Industrial duty fans with direct-drive explosion-proof motors and non-overloading propeller. Spark-resistant for added safety. Click for more

Airmaster Low Pressure All Purpose Wall Fans

View 4 Products
Airmaster Low Pressure All Purpose Wall Fans
View 4 Products
Airmaster Low Pressure All Purpose Wall Fans Are Ideal For Industrial Kitchens, Warehouses, Laboratories And More.

Airmaster Low Pressure All Purpose Wall Fans are high-efficiency commercial duty fans with low operating costs. Fans are made with a totally enclosed sleeve bearing motor to ensure protection from debris and dust for lasting maintenance-free operation. Click for more
 

Airmaster Low Pressure Shutter Fans

View 8 Products
Airmaster Low Pressure Shutter Fans
View 8 Products
Airmaster Low Pressure Shutter Fans Are Ideal For Warehouses, Garages, Laboratories And More.

Airmaster Low Pressure Shutter Fans are made with a totally enclosed single-phase motor to ensure protection from debris and dust for lasting maintenance-free operation. Shutter fans come fully assembled and ready to install. Rear guard meets OSHA standards. Fans are UL listed. Click for more

Canarm Explosion Proof Shutter Mounted Exhaust Fans

View 9 Products
Canarm Explosion Proof Shutter Mounted Exhaust Fans
View 9 Products
Canarm Explosion Proof Shutter Mounted Exhaust Fans Are Ideal To Cool Rooms Or Other Small To Mid Size Areas. Explosion Proof Shutter Mounted Exhaust Fans are made of steel or aluminum for long lasting durability. Diameters are 12, 14, 16, 18, 20 and 24 inches. Rough openings vary per model. 1/3 HP. Totally Enclosed Explosion Proof. CSA Listed.

Click for more
   
Exhaust Ventilation Fan With Shutter 10" Single Speed With Hardware

Exhaust Ventilation Fan With Shutter 10" Single Speed With Hardware

From $99.00
More Info
Add to Cart
TPI 24 Exhaust Fan Belt Drive CE-24B 1/3 HP 3270 CFM 1 PH

TPI 24 Exhaust Fan Belt Drive CE-24B 1/3 HP 3270 CFM 1 PH

From $381.95
More Info
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
(66)