Browse Lecterns

(495 items)

Narrow Your Results

Availability

On Sale

Free Shipping

Country of Origin

Width Inches

Depth Inches

Height Inches

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Stand-Up & Mobile Presentation Lecterns and Podiums

    Stand-Up & Mobile Presentation Lecterns and Podiums
    See all 11 items in product family
    Stand-Up And Mobile Presentation Lecterns and Podiums Are Used In Classrooms, Lecture Halls, Auditoriums, Conference Rooms And Presentations.

    Stand-Up And Mobile Presentation Lecterns are made of black anodized aluminum, thermal fused melamine laminate or furniture grade particleboard for long lasting durability and dependability. Mobile design includes adjustable shelf in lower compartment for additional storage space. Raised, angled reading surface platform allows for ease of literature viewing. Swivel casters provide mobility. Meets ANSI/BIFMA standards. Stand-Up Lectern with stain-resistant laminate finish assembles easily. Slanted reading surface features pencil groove and paper stop. Includes height-adjustable storage shelf and floor glides. Aluminum Truss Lectern includes a cup holder for water glass or bottle. Extra quantities available. Types are Aluminum Truss Lectern, Mobile Lectern and Stand-Up Lectern. Dimensions vary per type. Color finishes are Aluminum, Cherry, Mahogany, Medium Oak and Satin Red Mahogany. Quantity is 1.

    Click for more
  • Hard Wood Podium's & Lectern's

    Hard Wood Podium's & Lectern's
    See all 26 items in product family
    Hard Wood Podiums And Lecterns Provide Style And Easy Access To Presentation Materials.

    Hard Wood Podiums And Lecterns are constructed from the finest hardwoods and other high quality materials for long lasting durability. Non-sound with slanted top surface includes paper stop to place notes and pencils at convenient reading angle. Available from popular brands in a variety of sizes and styles to meet presentation needs. Available in a variety of styles, types and dimensions. Dimensions vary per style. Color finishes are Cherry, Mahogany, Maple, Natural Oak, Walnut. Quantity is 1.

    Click for more
  • Acrylic Lecterns & Podiums

    Acrylic Lecterns & Podiums
    See all 19 items in product family
    Acrylic Lecterns And Podiums Provide Style And Easy Access To Presentation Materials.

    Acrylic Lecterns And Podiums are constructed with break and impact resistant acrylic, wood, aluminum and other high quality materials for long lasting durability. Slanted top surface includes paper stop to place notes and pencils at convenient reading angle. Wide base provides stability. Available styles include Curved, Podium, H-Style w/Shelf, Floor, V-Style w/shelf, Deluxe, Large Top, Traditional, X Acrylic and more.. Dimensions vary per style. Color finishes are Cherry, Clear, Clear/Aluminum, Clear/Cherry, Clear/Medium Oak and Clear/Walnut. Quantity is 1. Note: Some models can be custom etched or include vinyl logos available at additional cost.

    Click for more
  • Multi Purpose Lecterns and Podiums

    Multi Purpose Lecterns and Podiums
    See all 26 items in product family
    Multi Purpose Lecterns and Podiums Are Designed For Classrooms, Conference Rooms, Assemblies, Lecture Halls And More.

    Multi Purpose Lecterns are made of scratch and stain resistant laminate, powder coated steel or furniture grade particleboard for long lasting durability and dependability. Some models require assembly. Available styles include Stationary, Mobile, and With or Without Sound Connections. Color finishes are Black, Cherry, Gray, Mahogany, Medium Oak, Natural Oak, and Walnut. Dimensions vary per model.

    Click for more
  • The Wizard Mobile Audio Visual Presentation Lecterns and Podiums

    The Wizard Mobile Audio Visual Presentation Lecterns and Podiums
    See all 7 items in product family
    Audio Visual Presentation Carts Are Used For Schools, Conference Rooms And Other Public Speaking Venues.

    Audio Visual Presentation Lecterns and Podiums are constructed with a variety of high quality materials for long lasting durability and dependability. All-in-one units provide organized storage for audio/visual equipment. Available in a variety of sizes and styles and from popular brands. Casters provide easy mobility. Shelf space varies per model. Available in a variety of types, styles, dimensions and from popular brands. Color finishes are Black, Black/Ivory, Cherry, Gray, Oak, . Quantity is 1.

    Click for more
  • Portable Height Adjustable Presentation Lecterns and Podiums

    Portable Height Adjustable Presentation Lecterns and Podiums
    See all 13 items in product family
    Portable Height Adjustable Presentation Lecterns and Podiums Can Be Raised Or Lowered To Suit Every Speaker.

    Portable Height Adjustable Presentation Lecterns are constructed with wood, steel and other high quality materials for strength and long lasting durability. Provides generous angled reading table surface with paper stop. Available in a variety of adjustable sizes and styles to meet presentation needs. Styles are Xpediter Adjustable Lectern Stand, Adjustable Speaker Stand, Portable Presentation Lectern, Impromptu® Lectern and Presentation Lectern. Dimensions vary per model. Color finishes are Black, Cherry, Gray, Mahogany, Medium Oak and Walnut. Quantity is 1. 2 Year Limited Warranty.

    Click for more
  • Balt® - Floor Lecterns and Podiums

    Balt® - Floor Lecterns and Podiums
    See all 5 items in product family
    Lecterns and Podiums Are Used For Use In Conference Rooms, Meeting Halls, Classrooms And More!

    All Lecterns, except Metal Lectern include casters for easy mobility where you need it. Diversity Stand is height adjustable from 37-1/2" to 45-1/2"H. This lectern features a slanted top shelf and includes a storage box to hold equipment and materials. Top and middle shelves feature security rails to safeguard equipment. Floor Lectern features a slanted top shelf with wood lip, retractable keyboard shelf, two fixed height shelves and a slide-out side shelf. Lecture Station is a work station and a lectern in one. This mobile presentation lectern features built-in cable management conduits. Top tilts 10º and can be locked into place. Attached slide-out side shelf is made from 20-gauge steel. Speaker lectern includes 3 adjustable shelves in storage cabinet. Metal Lectern is used for industrial applications. Steel presentation stand is made from 18-gauge steel with 16-gauge braces to withstand heavy-duty use. Includes leveling glides for uneven floors. Pneu-Lect presentation stand features 39-1/2" to 49-1/2"H pneumatic adjustment. Top platform tilts to 3 different angles. Scamp Speaker Stand features a platform that adjusts 27-43"H. Platform adjusts from -25º to 30º. Podium includes padded wrist rest for comfort. T-Lect adjusts height 30-42"H using a heavy-gauge inner tube that slides and locks into position.

    Click for more
  • Contemporary Color Panel Lecterns and Podiums

    Contemporary Color Panel Lecterns and Podiums
    See all 10 items in product family
    Amplivox® - Contemporary Color Panel Lecterns and Podiums Offer Contemporary Solutions To Presentation Requirements.

    Amplivox® - Contemporary Color Panel Lecterns are constructed with high-density polyethylene, wood, laminate, Formica, aluminum, acrylic and other high quality materials for long lasting durability. Provides modern style to match a variety of dᅢᄅcors. Spacious reading shelf allows room for notes and speaker. Available in a variety of sizes and styles to meet presentation needs. Styles are Contemporary Curved Lectern, Contemporary Color Panel Lectern and Presentation Lectern. Dimensions vary per style. Color finishes are Bianco Marble, Black, Dark Gray, Gray, Gray Granite, Hardrock Maple, Jewel Mahogany, Pyrenees Marble, Red Oak and Sippling Seattle Java. Quantity is 1.

    Click for more
  • Table Top Lecterns And Lectern Bases

    Table Top Lecterns And Lectern Bases
    See all 16 items in product family
    Table Top Lecterns And Lectern Bases Stand Alone Or Combine To Create A Full Presentation Stand.

    Table Top Lecterns And Lectern Bases are made of stain and scratch resistant thermofused melamine laminate on an MDF core for strength and long lasting durability. Provides slanted reading surface with book stop. Available in a variety of sizes and styles to meet presentation needs. Lectern available individually or with base. Styles are Base, Lectern Base/Media Cart, Tabletop, Non-Sound Tabletop Lectern, Non-Sound Travel-Lite Folding Tabletop Lectern and Tabletop Lectern. Dimensions vary per model. Color finishes are Cherry, Mahogany, Maple, Medium Oak and Walnut. Quantity is 1.

    Click for more
  • Marvel® - Lectern/Podium & Media Center Carts

    Marvel® - Lectern/Podium & Media Center Carts
    See all 16 items in product family
    Marvel® Lectern/Podium And Media Center Carts Are Used For Classrooms, Auditoriums, Lecture Halls, Convention Centers And Corporate Training Facilities.

    Marvel® Lectern And Media Center Carts are constructed of Heavy Duty Steel for long lasting strength, durability and dependability. Used for use in a variety of learning and presentation environments. Laminate tops are smooth and scratch resistant for a rugged, high quality finish. Oversized work platform on the media center provides the wide space required for document cameras with ample work room for media and collateral material. Easily adjusts to comfortable work heights. Locking equipment or media storage drawer keeps materials available and secure. Storage area for oversized CPU and a component rack area with threaded rails. Various Mobile or Stationary type carts are available With or Without Lectern and with Steel or Acrylic storage access doors. 30 in. W x 30 in. D x 46 in. H units come in Dark Neutral finish with Oak or Cherry Laminate.

    Click for more
  • Summit™ Lecterns and Podiums - Full Height & Tabletop Lecterns

    Summit™ Lecterns and Podiums - Full Height & Tabletop Lecterns
    See all 30 items in product family
    Summit™ Lecterns and Podiums - Full Height & Tabletop Lecterns Are Used For Auditoriums, Classrooms, Meeting Rooms, Conference Rooms, Outdoor And More.

    Full Height & Tabletop Lecterns are made of polyethylene for long lasting durability. Available in Tabletop or Full Height. Color front inserts are Black Marble or Maple. Color frames are Purple Granite, Blue Granite, Gray Granite, Beige Granite or Black.

    Click for more
  • Aarco® - Maitre D Hostess Stations

    Aarco® - Maitre D Hostess Stations
    See all 2 items in product family
    Hostess Stations Welcome Customers With Class.

    Heavy duty welded steel adds stability in busy locations. Used for seating arrangements, reservations and menu display. Slanted surface has a paper stop to retain papers, notes and menus on the display. Board surface is angled for improved visibility. Includes a lighting fixture to illuminate display area in dark environments.

    Click for more
  • Adjustable Lectern Stands

    Adjustable Lectern Stands
    See all 2 items in product family
    These Adjustable Lecterns are Used for Presentations That Require No Support Equipment. Great For Classrooms, Small Conferences and Presentations.

    Adjustable Lectern Stands include a 20”W x 16”D reading platform with paper stop. Platform tilts from 0° to 70°. Podium stand height adjusts manually from 30" to 46"H. Wood laminate top with black T-molding. Sturdy, four-leg black steel base. Easy assembly.

    Click for more