Browse Pipe & Tubing

(2,902 items)

Narrow Your Results

Price

Brand

Nominal Pipe Size Inches

  • More...
  • Less...

Schedule

Type

Wall Thickness Inches

  • More...
  • Less...

Width Inches

Color Finish

Depth Inches

Length Feet

Recently Viewed

Categories

  • Plumbing Repair Kits

    See all 5 items in product family.
    Plumbing Repair Kits Allow Quick And Easy Repair Of Pipes In A Variety Of Materials.

    Plumbing Repair Kits are available in several varieties for specific pipe repair needs. All kits einclude protective gloves and instructions. Works on wet or dry surfaces, and adheres to a number of surfaces including PVC, metal, wood, fiberglass, plastic and more. Epoxy Patch Kits are ideal for flat and round surface repairs on PVC, metal, wood and more. Kits include pre-coated fiberglass cloth and mixing pouch. Pipe Repair Wraps are water-activated fiberglass wraps that are resistant up to 425° and hold up to 600 PSI. No tools required. Pipe repair wraps are available in 3 sizes. Epoxy Repair Kits include fiberglass wraps and patches for easy repair of any pipe or hose.

    Click for more
  • JM Eagle PVC Schedule 40 DWV Pipe

    See all 23 items in product family.
    JM Eagle Schedule 40 PVC Pipe Is Ideal For Use In Both Pressure And Drain, Waste and Vent Applications.

    JM Eagle Schedule 40 PVC Pipe is made for long lasting durability and dependability. Features dual marking for both Pressure and Drain, Waste, Vent (DWV) applications. Can be connected directly to most plumbing and IPS fixtures without complicated procedures or adapters. Pipe is priced per 10 foot or 20 foot lengths.Available in 1/2, 3/4, 1, 1-1/4, 1-1/2, 2, 2-1/2, 3, 4, 6, 8 10 and 12 inch diameters with 2 Plain Ends or 1 Belled End and 1 Plain End.

    Click for more
  • JM Eagle PVC Schedule 80 Pipe

    See all 9 items in product family.
    JM Eagle Schedule 80 PVC Pipe Is Ideal For Use In Both Pressure And Drain, Waste and Vent Applications.

    JM Eagle Schedule 80 PVC Pipe is made for long lasting durability and dependability. Features dual marking for both Pressure and Drain, Waste, Vent (DWV) applications. Can be connected directly to most plumbing and IPS fixtures without complicated procedures or adapters. Pipe is priced per 20 foot lengths. and are available in 1/2, 3/4, 1, 1-1/4, 1-1/2, 2, 3, 4, 6, 8 and 10 inch diameters.

    Click for more
  • JM Eagle PVC Schedule 40 DWV Cellular Core Pipe

    See all 5 items in product family.
    JM Eagle Schedule 40 Cellular Core PVC Pipe Is Ideal For Use In Both Pressure And Drain, Waste and Vent Applications.

    JM Eagle Schedule 40 Cellular Core PVC Pipe is made for long lasting durability and dependability. Features dual marking for both Pressure and Drain, Waste, Vent (DWV) applications. Can be connected directly to most plumbing and IPS fixtures without complicated procedures or adapters. Pipe is priced per 10 foot lengths and available in 1/2, 2, 3, 4 and 6 inch diameters.

    Click for more
Featured Items