Browse School Furniture

(17,377 items)

Narrow Your Results

Country of Origin

Width Inches

Length Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • National Public Seating® - Full Stage Riser Sets

    National Public Seating® - Full Stage Riser Sets
    See all 20 items in product family
    These Stage Riser Sets Include Three Levels Of Risers For Seated Or Standing Groups.

    Made with 16 gauge steel framing and premium grade plywood core. Legs are made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create a large stage. Each set has three levels of 8”, 16” and 24” high. Choice of Hardboard surface or Carpeting in blue, green, gray or red. Straight Stage Sets include Guardrails. Purchase Pie Unit Sets with straight Stage Sets in corresponding width for maximum versatility. 10 Year Limited Warranty.

    Click for more
  • National Public Seating® - Portable Stages And Stage Pie Units

    National Public Seating® - Portable Stages And Stage Pie Units
    See all 70 items in product family
    Portable Stage Units Allow A Wide Variety Of Configurations With Any Combination Of Components.

    Combine stages of a single height to create one large stage, or use multiple heights to build seated or standing risers. Made with 16 gauge steel framing and premium grade plywood core. Legs are made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create a large stage. All the stage pieces connect to the adjacent pieces with installed ganging devices welded on to each unit on both the 3’ or 4’ side as well as the 8’ side and the stage pieces connect as well to the level above through an installed ganging system. Available in three heights. Choice of Hardboard surface or Carpeting in blue, green, gray or red. Optional Guardrails help maintain safety (sold separately). 10 Year Limited Warranty.

    Click for more
  • National Public Seating® - Straight Choral Risers And Guard Rails

    National Public Seating® - Straight Choral Risers And Guard Rails
    See all 35 items in product family

    National Public Seating® - Straight Choral Risers And Guard Rails Are Used For Events That Require Participants' Attention Guided To The Center.

    National Public Seating® - Straight Choral Risers And Guard Rails are constructed with a 16 gauge steel framing and premium grade plywood core for long lasting durability. Allows quick setup for any performance venue. Helps maintain organized appearance at performances and facilitates instruction during practice. Legs made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create large stage. Optional Guardrails help maintain safety (sold separately). Surface types are Hardboard and Carpeting. Colors are Blue, Green Gray And Red. Available with 1, 2, 3 or 4 Risers. Sizes vary per type. 5 Year Limited Warranty.

    Click for more
  • National Public Seating® - Tapered Choral Risers And Guardrails

    National Public Seating® - Tapered Choral Risers And Guardrails
    See all 35 items in product family
    Tapered Choral Risers Allow Quick Setup For Any Performance Venue.

    Used for events that require participants’ attention guided to the center. Helps maintain an organized appearance at performances and facilitates instruction during practice. Made with 16 gauge steel framing and premium grade plywood core. Legs are made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create a large stage. Choice of Hardboard surface or Carpeting in blue, green, gray or red. Available in four different heights. Optional Guardrails help maintain safety (sold separately). 10 Year Limited Warranty.

    Click for more
  • National Public Seating® - Pre-Configured Stage Configurations

    National Public Seating® - Pre-Configured Stage Configurations
    See all 10 items in product family
    Full Stage Configurations Bring Maximum Versatility To Your Stage Setup With The Best Variety Of Possibilities.

    Use every component or only select pieces depending on your group’s spatial requirements. Made with 16 gauge steel framing and premium grade plywood core. Legs are made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create a large stage or multi-level riser. Available in 36" or 48" width. Choice of Hardboard surface or Carpeting in blue, green, gray or red. Guardrails included. 10 Year Limited Warranty.

    Click for more
  • National Public Seating® - Pleated Stage Skirts

    National Public Seating® - Pleated Stage Skirts
    See all 64 items in product family
    Stage Skirts Bring A Polished Look To Your Portable Stage.

    Skirts are made of 100% polyester that is fire retardant and Scotchgard™ treated to prevent stains. Attaches to stage with included industrial grade mating Velcro®. Choose from Shirred or Boxed pleating in four different colors. Available in a variety of sizes. 10 Year Limited Warranty.

    Click for more