Exhaust Extractor
For Use With
Brand
Voltage
Type
Material
Price
Related Products
Allows Use of Buttress Threaded Equipment To Fit Drums and Totes With 2" NPT Threads. Use with Global model B652155- 2" FNPT x 2" Male buttress adapter to allow 2" MNPT threads to fit a 2" Female buttress threaded opening.
Closed IBC Transfer System 8 GPM Pump W/25' Hose - Automatic Nozzle 275 or 330 Gallon DEF IBC Tote system for use with closed system couplers and valves of your choice. System includes: 8 GPM, 115 VAC Self Priming Pump, Electronic Digital Turbine Meter, Stainless Steel Automatic Discharge Nozzle, 3/4" x 25' Hose reel, Tote Mounting Plate and Hardware, Nozzle Holder and Drip Cup.
Polypropylene DrumQuik® PRO Coupler has a 3/4" Hose Barb Discharge.
This complete repair kit permanently repairs gasoline and diesel fuel tank leaks in less than 20 minutes. Use it to repair pinholes, rust-outs, hairline cracks and holes up to 1/2" in diameter. No draining and no welding required.Set Time: 8-10 Minutes. Cure Time:1 Hour For Use On: Metal Tank Plastic Tank Fuel Tank Oil Pan
Mityvac MVA6851 is a quiet, muffled exhaust with an automatic overflow prevention and quick drain pour spout. This item operates on compressed air to create a powerful venturi vacuum for draining fluids from tanks and reservoirs. The compressed air hose attaches at base for stability. This item includes accessories for draining engine oil or transmission fluid directly through the dipstick tools. Also, includes brake/clutch bleeding kit (7205) for vacuum bleeding hydraulic brake and clutch systems.