Tailstocks

Tailstocks

Tailstocks Are Used For Clamping Large Round, Rectangular And Irregular Shapes.

Tailstocks are made of steel for long lasting durability. Rigid and precision design for horizontal/vertical indexing super spacer. Adjustable in two directions (all F and H). Precision dead center with .0002" T.I.R. Available types are Adjustable Tailstocks, Heavy Duty and Tailstocks. Tailstocks can be used with Horizontal/Verticxal Indexing Super Sapcer or Rotary Tables and Drill Presses. Sizes range from 4" to 16".


BRAND
  • BRAND
TYPE
  • TYPE
FOR USE WITH
  • FOR USE WITH
SIZE
  • SIZE
COMPARE
BRAND TYPE FOR USE WITH SIZE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.245.198:66