Browse Casters (6,345 Items)
Hamilton Maxi-Duty Dual Wheel Casters
Narrow Your Results By:
Hamilton Maxi-Duty Dual Wheel Casters
Hamilton's Top-Of-The-Line Maxi-Duty Dual Wheel Casters Help Improve Mobility With Superior Carrying Capacities.
Dual-wheel series version of the Hamilton Maxi-Duty Caster addresses the problem of how to restrict overall height while at the same time provide adequate carrying capacity on resilient tread wheels. Dual Wheel Casters improve stability and swivel more easily than wider-face single wheels because differential action reduces the "scrubbing" effect of soft treads against the floors. Hamilton Precision Integrated HPI™ Swivel Technology outperforms conventional CNC-machined ball raceways, kingpinless, and unit load bearing swivel constructions, improves the bearing's element of contact and more than doubles the number of contact points. HPI™ raceways are also 45% harder than conventional hardened raceways and the surface finish is an incredibly smooth 16 micro inches. Swivel and rigid plate models.
Hamilton Maxi-Duty Dual Wheel Casters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
WHEEL
CAP. LBS.
DIA."
OVERALL H"
TYPE
MATERIAL
CASTER TYPE
BEARING TYPE
IMAGE
MODEL
QTY
PRICE
10,800 6 10 Nylast Nylon Swivel Plate Ball
WBB357949 $789.00
10,800 6 10 Nylast Nylon Rigid Plate Ball
WBB358077 $618.00
5000 8 11 Duralast Polyurethane Swivel Plate Roller
WBB357950 $547.00
5000 8 11 Duralast Polyurethane Swivel Plate Tapered
WBB357951 $586.00
5000 8 11 Duralast Polyurethane Rigid Plate Tapered
WBB358079 $436.95
5000 8 11 Duralast Polyurethane Rigid Plate Roller
WBB358078 $362.95
6000 8 11 Ultralast Polyurethane Swivel Plate Tapered
WBB357990 $844.00
6000 8 11 Ultralast Polyurethane Rigid Plate Tapered
WBB357861 $652.00
6500 8 11 Duralast XC Polyurethane Rigid Plate Tapered
WBB358080 $443.95
6500 8 11 Duralast XC Polyurethane Swivel Plate Tapered
WBB357985 $669.00
7000 8 11 Superlast Polyurethane Swivel Plate Tapered
WBB357988 $837.00
7000 8 11 Superlast Polyurethane Rigid Plate Tapered
WBB357859 $644.00
8400 8 11 Super Ultralast Polyurethane Swivel Plate Tapered
WBB357987 $1,057.00
8400 8 11 Super Ultralast Polyurethane Rigid Plate Tapered
WBB357858 $944.00
8800 8 11 Superlast XC Polyurethane Swivel Plate Tapered
WBB357989 $899.00
8800 8 11 Superlast XC Polyurethane Rigid Plate Tapered
WBB357860 $706.00
14,400 8 11 Nylast Nylon Swivel Plate Ball
WBB357986 $918.00
14,400 8 11 Nylast Nylon Rigid Plate Ball
WBB357857 $732.00
6000 10 13 Duralast Polyurethane Swivel Plate Roller
WBB357945 $540.00
6000 10 13 Duralast Polyurethane Swivel Plate Tapered
WBB357946 $639.00
6000 10 13 Duralast Polyurethane Rigid Plate Tapered
WBB358037 $498.95
6000 10 13 Duralast Polyurethane Rigid Plate Roller
WBB358036 $397.95
7200 10 13 Ultralast Polyurethane Swivel Plate Tapered
WBB357948 $967.00
7200 10 13 Ultralast Polyurethane Rigid Plate Tapered
WBB358076 $781.00
7800 10 13 Duralast XC Polyurethane Swivel Plate Tapered
WBB357947 $734.00
7800 10 13 Duralast XC Polyurethane Rigid Plate Tapered
WBB358075 $546.00
10,000 10 13 Superlast Polyurethane Rigid Plate Tapered
WBB357736 $782.00
10,000 10 13 Superlast Polyurethane Swivel Plate Tapered
WBB357863 $1,044.00
12,000 10 13 Super Ultralast Polyurethane Rigid Plate Tapered
WBB357735 $1,304.00
12,000 10 13 Super Ultralast Polyurethane Swivel Plate Tapered
WBB357862 $1,508.00
13,000 10 13 Superlast XC Polyurethane Rigid Plate Tapered
WBB357737 $940.00
13,000 10 13 Superlast XC Polyurethane Swivel Plate Tapered
WBB357901 $1,143.00
7000 12 15-1/2 Duralast Polyurethane Rigid Plate Tapered
WBB358033 $607.00
7000 12 15-1/2 Duralast Polyurethane Rigid Plate Roller
WBB358032 $522.00
7000 12 15-1/2 Duralast Polyurethane Swivel Plate Roller
WBB357906 $713.00
7000 12 15-1/2 Duralast Polyurethane Swivel Plate Tapered
WBB357907 $799.00
8400 12 15-1/2 Ultralast Polyurethane Swivel Plate Tapered
WBB357944 $1,033.00
8400 12 15-1/2 Ultralast Polyurethane Rigid Plate Tapered
WBB358035 $841.00
9100 12 15-1/2 Duralast XC Polyurethane Rigid Plate Tapered
WBB358034 $666.00
9100 12 15-1/2 Duralast XC Polyurethane Swivel Plate Tapered
WBB357908 $856.00
9600 12 15-1/2 Duralast Polyurethane Rigid Plate Tapered
WBB357991 $692.00
9600 12 15-1/2 Duralast Polyurethane Swivel Plate Tapered
WBB357902 $877.00
12,000 12 15-1/2 Superlast Polyurethane Rigid Plate Tapered
WBB358030 $962.00
12,000 12 15-1/2 Superlast Polyurethane Swivel Plate Tapered
WBB357904 $1,067.00
14,400 12 15-1/2 Super Ultralast Polyurethane Rigid Plate Tapered
WBB357992 $1,516.00
14,400 12 15-1/2 Super Ultralast Polyurethane Swivel Plate Tapered
WBB357903 $1,701.00
15,600 12 15-1/2 Superlast XC Polyurethane Rigid Plate Tapered
WBB358031 $1,079.00
15,600 12 15-1/2 Superlast XC Polyurethane Swivel Plate Tapered
WBB357905 $1,263.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.