Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Generators


(188 Items)
Sub Category
Portable Generators (151)
Remove
Briggs & Stratton® Portable Generators
Remove
Narrow Your Results By:
Availability
Ships same day (6)
Voltage
120/240 (9)
120 (2)
Our Price
Under $470.00 (3)
$471.00 - $660.00 (2)
$722.00 - $750.00 (3)
$801.00 - $900.00 (2)
$1,199.00 - $1,215.00 (2)
$1,390.00 - $1,613.00 (2)
$1,736.00 - $2,407.00 (2)
Over $2,790.00 (1)





Briggs & Stratton® Portable Generators
Briggs & Stratton® Portable Generators Briggs & Stratton Portable Generators Are Ideal For In Power Outages To Power Small Tool And Home Back Up Power.

Briggs & Stratton 1150 Series™ OHV engine are designed for long lasting durability, high performance, and great fuel efficiency. Power Surge™ alternator produces up to 25% more starting wattage for all power needs, providing a much needed energy source for power outages or to start large motor-driven appliances and tools simultaneously. 8-14 hour run times at 50% load. Multi-Featured Control Panel has two 120V Household Outlets, one 120/240V and 20A Locking Outlet to provide operator ease. 8" Never Go Flat Wheels provide easy mobility and/or transport. Available in Recoil, Push Button and Recoil and Key Start and Recoil. Fuel tank gallon capacities are 4, 4.5, 5, and 7. Wattages range from 3500-10,000. EPA/CSA Approved.


Briggs & Stratton® Portable Generators
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
WATTS TYPE RUN TIME @ 1/2 LOAD FUEL TANK GAL. IMAGE MODEL QTY PRICE
1000Electric77
WBB899848 $2,790.00
1600Recoil6.51
WBB899850 $722.00
1700Manual82
WBB899845 $250.95
3500Recoil8 Hour Run Time at 50% Load4
WB236390 $465.00
3500Recoil84
WBB360997 $469.00
3500Recoil84
WBB899842 $471.95
5000Recoil105
WBB360998 $659.00
5000Recoil105
WBB899843 $749.00
5000Electric137
WBB899846 $1,390.00
5500Recoil137
WBB360999 $801.00
6000Recoil137
WBB361000 $749.00
6500Recoil97
WBB899849 $1,736.00
7000Key Start & Recoil97
WBB361001 $899.00
7500Recoil97
WBB899844 $1,214.00
7500Electric97
WBB899847 $1,612.00
8000Electric97
WBB361002 * $1,199.00
10000Electric77
WB236389 $2,406.00
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
(80)